References
Abus:74/40 RED
Rubix:182A7503
EAN:4003318591082
Documents
Product details : ABUS 74/40 RED WITH 1 KEY 74/40RED
The 74 safety lock contributes to the protection of your employees in several ways - among others because it fulfils the golden rule "One lock - one key - one operator" and thus offers a high level of security. It also has the key retention function: The key can only be pulled out when the padlock is fully locked. Only a fully closed lock is truly secure. The 74 also makes it easy to organise and plan locking systems. The ten colours of the Safety Lock 74 also ensure that confusion can be virtually ruled out or who takes on which tasks in the team. In addition to the different colours, our high-quality and clearly legible laser engravings can make it clear which person or purpose is associated with the individual padlock.
Strengths
•Solid aluminium core with steel shackle for best physical strength
NANO-PROTECT™ shackle for superior corrosion resistance
Intrinsically safe, key retaining
Automatic locking for user convenience
Compact and lightweight
High precision 6-pin cylinder for better tamper resistance
NANO-PROTECT™ shackle for superior corrosion resistance
Intrinsically safe, key retaining
Automatic locking for user convenience
Compact and lightweight
High precision 6-pin cylinder for better tamper resistance
Technical specifications
Attributes
| Colour | red |
|---|---|
| Handle diameter | 7 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ Each
£ 34.38 incl. VAT
- Usually arrives within 14 working days
