BOTT HORIZONTAL LOUVRE PANEL 1486 X 457MM BLUE 14025140.11


Louvre panel horizontal WxDxH: 1486x19x457mm RAL 5010

References
bott:14025140.11
rubix:2517134
Technical specifications
TypeLouvre Panel Rack
Height457 mm
See all Specifications

Product details : BOTT HORIZONTAL LOUVRE PANEL 1486 X 457MM BLUE 14025140.11


Louvre panel. Fully flanged and reinforced steel panel for horizontal wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 1486x19x457mm

Applications

Symmetrically louvered sheet steel panels
Fixing points allow easy wall mounting
Double folds aid rigidity horizontal panels have reinforcing backstrips

Technical specifications


Attributes
TypeLouvre Panel Rack
Height457 mm
Width1486 mm
Depth14 mm
Show UNSPSC/ECL@SS
£ 57.02 excl. VAT
/ Each
£ 68.42 incl. VAT
  • Delivery within 10-15 business days