ADJ CLAMPING LEVER MALE 100 M16-70


Male Adjustable Clamping Lever

References
wixroyd:74820.W0608
rubix:225329
brand logo
brand logo
Technical specifications
Material/finishingSteel
Length100 mm
Height136 mm

Product details : ADJ CLAMPING LEVER MALE 100 M16-70


Black, thermoplastic, glass fibre reinforced. Zinc plated steel stud.

Technical specifications


Attributes
Material/finishingSteel
Length100 mm
Height136 mm
Show UNSPSC/ECL@SS
£ 17.96 excl. VAT
/ Each
£ 21.55 incl. VAT
  • Usually arrives within 14 working days