MATO Industries, Lumatic Lubrication Division

Filter Options
CATEGORIES
  • grease nipples (16)
  • spray-lubrication elements and supplies for lubrication - accessory / spare part (10)
  • grease gun / grease pump (4)
  • metering pump (2)
  • 1Brand
  • mato industries, lumatic lubrication division
    (32)
  • 32 Product(s) with 32 variant(s):

    Relevance
    brand logobrand logo

    LUMATIC HC5 FOUR JAW HYDRAULIC GREASE GUN CONNECTOR - 1/8 INCH BSP

    • mato industries, lumatic lubrication division:HC5
    • rubix:2546419
    • In stock: Next day delivery
    • Material:steel
    £ 1.69 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC LUBRICATING GREASE NIPPLE M6 X 1 STRAIGHT PACK OF 10

    • mato industries, lumatic lubrication division:10HMM6/100
    • rubix:2524985
    • In stock: Next day delivery
    • Material:high quality steel
    £ 3.36 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC HOC1 HOOK-ON CONNECTOR

    • mato industries, lumatic lubrication division:HOC1
    • rubix:80002915
    • In stock: Next day delivery
    • Type:hook-on connector
    £ 4.25 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC LUBRICATING GREASE NIPPLE 1/4 BSP HOOK ON 10H0P4 PACK OF10

    • mato industries, lumatic lubrication division:10HOP4
    • rubix:2525005
    • In stock: Next day delivery
    • Material:high quality steel
    £ 6.57 excl. VAT
    / Each
    brand logobrand logo

    300MM HEAVY DUTY GREASE GUN HOSE 1/8 IN BSP - BURST PRESSURE 1,650 BAR

    • mato industries, lumatic lubrication division:RF12
    • rubix:2546423
    • In stock: Next day delivery
    • Type:hoses
    £ 8.78 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 10HP2/45 LUBRICATING GREASE NIPPLE 1/8 BSP 45 DEG PACK OF 10

    • mato industries, lumatic lubrication division:10HP2/45
    • rubix:2524991
    • In stock: Next day delivery
    • Material:high quality steel
    £ 4.66 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC M6 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS

    • mato industries, lumatic lubrication division:SSHMM6/100
    • rubix:2546380
    • In stock: Next day delivery
    • Material:303 stainless steel
    £ 1.18 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 230MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR

    • mato industries, lumatic lubrication division:RF9/N
    • rubix:2546425
    • In stock: Next day delivery
    • Type:high pressure hose
    £ 2.67 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 500MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR

    • mato industries, lumatic lubrication division:RF20/N
    • rubix:2546427
    • In stock: Next day delivery
    • Type:high pressure hose
    £ 3.83 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 10HF4 LUBRICATING GREASE NIPPLE 1/4 BSF STRAIGHT PACK OF 10

    • mato industries, lumatic lubrication division:10HF4
    • rubix:2524978
    • In stock: Next day delivery
    • Material:high quality steel
    £ 1.92 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 9 INCH 230MM FLEIXBLE GREASE DELIVERY HOSE RF9

    • mato industries, lumatic lubrication division:RF9
    • rubix:2527452
    • In stock: Next day delivery
    • Type:high pressure hose
    £ 9.20 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 10HUF4 LUBRICATING GREASE NIPPLE 1/4 UNF STRAIGHT PACK OF 10

    • mato industries, lumatic lubrication division:10HUF4
    • rubix:2524984
    • In stock: Next day delivery
    • Material:high quality steel
    £ 1.50 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC SOC5 SLIDE ON CONNECTOR

    • mato industries, lumatic lubrication division:SOC5
    • rubix:80136679
    • In stock: Next day delivery
    • Type:slide-on connector
    £ 4.42 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC M8 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS

    • mato industries, lumatic lubrication division:SSHMM8/100
    • rubix:2546383
    • In stock: Next day delivery
    • Material:303 stainless steel
    £ 1.30 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC LUBRICATING GREASE NIPPLE 8 X 1.25MM STRAIGHT PACK OF 10

    • mato industries, lumatic lubrication division:10HMM8/125
    • rubix:2524987
    • In stock: Next day delivery
    • Material:high quality steel
    £ 1.79 excl. VAT
    / Each
    brand logobrand logo

    500MM HEAVY DUTY GREASE GUN HOSE 1/8 IN BSP - BURST PRESSURE 1,650 BAR

    • mato industries, lumatic lubrication division:RF20
    • rubix:2546424
    • In stock: Next day delivery
    • Type:hoses
    £ 10.42 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 1/4 IN BSP STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS

    • mato industries, lumatic lubrication division:SSHP4
    • rubix:2546392
    • In stock: Next day delivery
    • Material:303 stainless steel
    £ 3.15 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC LC1 LUB CONNECTOR

    • mato industries, lumatic lubrication division:LC1
    • rubix:2527454
    • In stock: Next day delivery
    • Type:lub connector
    £ 3.00 excl. VAT
    / Each
    brand logobrand logo

    "1/8"" BSP 90 deg hydraulic grease nipple - 303 stainless"

    • mato industries, lumatic lubrication division:SSHP2/90
    • rubix:2546391
    • In stock: Next day delivery
    • Material:303 stainless steel
    £ 2.99 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 90 DEG PACK OF 10

    • mato industries, lumatic lubrication division:10HMM6/100/90
    • rubix:2524999
    • In stock: Next day delivery
    • Material:high quality steel
    £ 4.27 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 10HP4 LUBRICATING GREASE NIPPLE 1/4 BSP STRAIGHT PACK OF 10

    • mato industries, lumatic lubrication division:10HP4
    • rubix:2524983
    • In stock: Next day delivery
    • Material:steel
    £ 5.64 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC 10HP2/90 LUBTNG NIPPLE 1/8 BSP 90 DEG (PACK OF10)

    • mato industries, lumatic lubrication division:10HP2/90
    • rubix:2524997
    • In stock: Next day delivery
    • Material:high quality steel
    £ 4.44 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC NIPPLE BOX IMPERIAL 54-7011

    • mato industries, lumatic lubrication division:54-7011
    • rubix:119A0309
    • In stock: Next day delivery
    • Material:steel
    £ 34.79 excl. VAT
    / Each
    brand logobrand logo

    LUMATIC SRT6 RIGID GREASE GUN TUBE 6IN (150MM)

    • mato industries, lumatic lubrication division:SRT6
    • rubix:80317116
    • In stock: Next day delivery
    • Type:straight tube
    £ 1.83 excl. VAT
    / Each
    24 items of 32