Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
LUMATIC 1/4 IN BSP STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
LUMATIC 1/4 IN BSP STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
SS Hydraulic Grease Nipples
References
mato industries, lumatic lubrication division:
SSHP4
rubix:
2546392
Technical specifications
Material
303 Stainless Steel
Technical sheet / Technical file
Product details
Technical specifications
Product details : LUMATIC 1/4 IN BSP STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
1/4" BSP Straight
Technical specifications
Attributes
Material
303 Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LUMATIC 9 INCH 230MM FLEIXBLE GREASE DELIVERY HOSE RF9
SPARTEX P3290601 IBC FUNNEL WITH LID 640MM DIA YELLOW
HARTLE GREEN STEEL JERRY CAN 20L JC20A
L-OC-10L LUBEMATE 10L OIL CAN
SKF 1/4M G3/8F CONNECTION NIPPLE SKF 1018219E
GISS 735616 HYDRAULIC GREASE NIPPLE, BENT AT 90 8X125 PK5
GROZ ZPGGC CLEAR PISTOL GRIP GREASE GUN
GISS 846380 HYDRAULIC GREASE NIPPLE, STRAIGHT 8X100 PK10
L-OC-EXS LUBEMATE OIL CAN EXTENSION (STOUT SPOUTS)
GISS 853634 FUEL JERRYCAN HDPE CAPACITY L 10
HARTLE BOT206 HEAVY DUTY OIL DISPENSER 22L
ROEBUCK JC00W BLACK NECK SEAL FOR JERRYCAN
FACOM 378A.50 FACOM GREASE GUN
LUMATIC 10HF4/45 LUBRICATING GREASE NIPPLE 1/4 BSF 45 DEG PACK OF 10
SKF STUMPY HOSE EXT LAOS67265