300MM HEAVY DUTY GREASE GUN HOSE 1/8 IN BSP - BURST PRESSURE 1,650 BAR
High pressure rubber hoses
See technical informationSee documentsReferences
MATO Industries, Lumatic Lubrication Division:RF12
Rubix:2546423

Documents
Product details : 300MM HEAVY DUTY GREASE GUN HOSE 1/8 IN BSP - BURST PRESSURE 1,650 BAR
12" 300mm
Technical specifications
Attributes
| Type | hoses |
|---|---|
| Hose length | 300 mm |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- In stock: Next day delivery
