RAWLPLUG R-STUDS-12160 M12 X 160 HEX HEAD STUD 5.8 BZP PACK OF 10


Mild Steel Studs

References
rawlplug:R-STUDS-12160
rubix:2002552
Technical specifications
Threading diameter12 mm
Length160 mm
Material/finishingSteel
See all Specifications

Product details : RAWLPLUG R-STUDS-12160 M12 X 160 HEX HEAD STUD 5.8 BZP PACK OF 10


Supplied in boxes of 10 studs

Technical specifications


Attributes
Threading diameter12 mm
Length160 mm
Material/finishingSteel
Class5,8
Show UNSPSC/ECL@SS
£ 27.91 excl. VAT
/ Each
£ 33.49 incl. VAT
  • In stock: Next day delivery