Rawlplug
Filter Options
CATEGORIES
fastening and fixing products (8)
threaded rods, stud bolts, helicoils and spacers (5)
1Brand
rawlplug
(13)
8 Product(s) with 13 variant(s):
RAWLPLUG R-OLD-RED-100-C PLASTIC PLUG CARDED RED 6MM PACK OF 100
- rawlplug:67-134
- rubix:2004075
- In stock: Next day delivery
- Drill bit diameter:6 mm
- Length:35 mm
£ 2.00 excl. VAT
/ Each
RAWLPLUG R-OLD-BRN-100-C PLASTIC PLUG CARDED BROWN 7MM PACK OF 100
- rawlplug:67-233
- rubix:2004076
- In stock: Next day delivery
- Drill bit diameter:7 mm
- Length:45 mm
£ 2.03 excl. VAT
/ Each
R-RBL-M10/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X90 MM PK50
- rawlplug:R-RBL-M10/25W
- rubix:2518699
- ean:5906675283357
- In stock: Next day delivery
- Drill bit diameter:16 mm
- Length:90 mm
£ 109.68 excl. VAT
/ Each
RAWLPLUG UNO TUB FKT-FMSC520 160 RED 100 BROWN + SCREWS
- rawlplug:FKT-FMSC520
- rubix:1572170
- Usually arrives within 14 working days
- Drill bit diameter:6 mm
- Length:30 mm
£ 19.24 excl. VAT
/ Each
RAWLPLUG R-U1-RED-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC RED (6MM)
- rawlplug:R-U1-RED-96-C
- rubix:240A0225
- In stock: Next day delivery
- Drill bit diameter:6 mm
£ 1.49 excl. VAT
/ Each
RAWL R-XPT-08095/30 M8 X 95 THROUGHBOLT PK 100
- rawlplug:R-XPT-08095/30
- rubix:2518747
- In stock: Next day delivery
- Length:95 mm
- Metrical diameter:M8
£ 115.67 excl. VAT
/ Each
RAWLPLUG R-XPT-20160/20 M20 X 160 THROUGH BOLT PACK OF 25
- rawlplug:R-XPT-20160/20
- rubix:2518739
- manufacturer :R-XPT-20160/20
- ean:5906675233741
- In stock: Next day delivery
- Length:160 mm
- Metrical diameter:M20
£ 207.47 excl. VAT
/ Each
RAWLPLUG R-KEM-II-300 STYR FREE POLY RESIN+NOZ 300ML PACK OF 10
- rawlplug:R-KEM-II-300
- rubix:2525104
- In stock: Next day delivery
£ 176.54 excl. VAT
/ Each


