Threaded rods, stud bolts, helicoils and spacers
Filter Options
CATEGORIES
inserts and helicoils (81)
coil thread tools (76)
threaded rods metric (24)
spacers (23)
stud bolts (12)
threaded rods non-metric (1)
Brand
draper
(40)
draper expert
(17)
elora
(1)
facom
(10)
helicoil
(9)
precision brand
(12)
rawlplug
(5)
115 Product(s) with 217 variant(s):
ROEBUCK 869284 MONOBROCHE G-COIL N.5 M5X80
- roebuck:869284
- rubix:217A5274
- ean:3660338230394
- In stock: Next day delivery
- Threading diameter:5 mm
£ 11.70 excl. VAT
/ Each
ROEBUCK 869314 EXTRACTOR G-COIL N.1
- roebuck:869314
- rubix:217A5251
- ean:3660338230660
- Usually arrives within 14 working days
- Threading diameter:12 mm
- Thread-cutting pitch:1 mm
£ 42.86 excl. VAT
/ Each
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
- roebuck:869317
- rubix:217A5260
- ean:3660338230684
- Usually arrives within 14 working days
- Threading diameter:3 mm
- Thread-cutting pitch:0.5 mm
£ 155.27 excl. VAT
/ Each
ROEBUCK 869206 WIRE THREAD INSERTS G-COIL M12X175 LG.12 1XD PK50
- roebuck:869206
- rubix:217A5173
- ean:3660338229657
- Usually arrives within 14 working days
- Material/finishing:Stainless Steel
- Length:12 mm
- Type:net insert gcoil
£ 28.84 excl. VAT
/ Each
ROEBUCK 869306 AUTOMATIC BREAK OFF TOOL G-COIL - N.3 - M3
- roebuck:869306
- rubix:217A5145
- ean:3660338230592
- Usually arrives within 14 working days
- Threading diameter:3 mm
- Type:automatic
£ 255.55 excl. VAT
/ Each
ROEBUCK 869334 ASSORTMENT KITS FOR G-COIL THREAD INSERTS M4 A M12
- roebuck:869334
- rubix:217A5142
- ean:3660338230844
- In stock: Next day delivery
£ 257.46 excl. VAT
/ Each
HELICOIL 41851080000 PLUS THREAD REPAIR KIT M8 X 1.25
- helicoil:41851080000
- rubix:1388468
- In stock: Next day delivery
- Threading diameter:8 mm
£ 111.39 excl. VAT
/ Each
V-COIL THREAD INSERT TAP 04021 KIT M12 X 1.75 METRIC
- v-coil:04021
- rubix:409862
- ean:4022835040217
- In stock: Next day delivery
- Threading diameter:12 mm
£ 68.17 excl. VAT
/ Each
HELICOIL 41851060000 PLUS THREAD REPAIR KIT M6 X 1.00
- helicoil:41851060000
- rubix:1388466
- In stock: Next day delivery
- Threading diameter:6 mm
£ 88.61 excl. VAT
/ Each
HELICOIL 41851120000 PLUS THREAD REPAIR KIT M12 X 1.75
- helicoil:41851120000
- rubix:1388470
- In stock: Next day delivery
- Threading diameter:12 mm
£ 137.13 excl. VAT
/ Each
HELICOIL 41851050000 PLUS THREAD REPAIR KIT M5 X 0.80
- helicoil:41851050000
- rubix:1388465
- In stock: Next day delivery
- Threading diameter:5 mm
£ 71.41 excl. VAT
/ Each
V-COIL THREAD INSERT 04016 KIT M10X1.5 METRIC
- v-coil:04016
- rubix:409858
- ean:4022835040163
- In stock: Next day delivery
- Threading diameter:10 mm
£ 64.33 excl. VAT
/ Each
V COIL THREAD INSERT KIT M6X1.0 METRIC
- v-coil:04010
- rubix:409852
- ean:4022835040101
- Usually arrives within 14 working days
- Threading diameter:6 mm
£ 47.14 excl. VAT
/ Each
SYKESPIC 01560100 THREAD RESTORER SAE/UN
- sykes-pickavant:01560100
- rubix:081985
- ean:5012737156016
- Usually arrives within 14 working days
- Threading diameter:10 mm
- Type:thread restorer
£ 27.57 excl. VAT
/ Each
VCOIL 04012 THREAD INSERT KIT M8 X 1.25 METRIC
- v-coil:04012
- rubix:409854
- ean:4022835040125
- Usually arrives within 14 working days
- Threading diameter:8 mm
£ 58.10 excl. VAT
/ Each
VCOIL THREAD INSERT KIT M16 X 2.00 METRIC
- v-coil:04032
- rubix:409872
- ean:4022835040323
- Usually arrives within 14 working days
- Threading diameter:16 mm
£ 95.59 excl. VAT
/ Each
V COIL THREAD INSERT 04009 KIT M5X0.8 METRIC
- v-coil:04009
- rubix:409851
- ean:4022835040095
- Usually arrives within 14 working days
- Threading diameter:8 mm
£ 43.72 excl. VAT
/ Each
SYKESPIC 01560300 THREAD RESTORER BSP
- sykes-pickavant:01560300
- rubix:081986
- ean:5012737156030
- Usually arrives within 14 working days
- Threading diameter:10 mm
- Type:thread restorer
£ 31.08 excl. VAT
/ Each
V-COIL 04037 M20 HELICOIL REPAIR KIT
- v-coil:04037
- rubix:269A4284
- ean:4022835040378
- Usually arrives within 14 working days
- Threading diameter:20 mm
£ 59.32 excl. VAT
/ Each
VCOIL THREADREPAIR M14X1.5 04096
- v-coil:04096
- rubix:163A0348
- ean:4022835040965
- Usually arrives within 14 working days
- Threading diameter:14 mm
£ 55.78 excl. VAT
/ Each
V COIL THREAD INSERT KIT M12X1.25 METRIC
- v-coil:04023
- rubix:409864
- ean:4022835040231
- Usually arrives within 14 working days
- Threading diameter:12 mm
£ 69.92 excl. VAT
/ Each
V COIL THREAD INSERT 04007 KIT M4X0.7 METRIC
- v-coil:04007
- rubix:409850
- ean:4022835040071
- Usually arrives within 14 working days
- Threading diameter:4 mm
£ 79.63 excl. VAT
/ Each
V COIL THREAD INSERT KIT M16X1.50 METRIC
- v-coil:4033
- rubix:409873
- Usually arrives within 14 working days
- Threading diameter:16 mm
£ 100.81 excl. VAT
/ Each
V COIL THREAD INSERT KIT M20X2.00 METRIC
- v-coil:4038
- rubix:409878
- Usually arrives within 14 working days
- Threading diameter:20 mm
£ 129.56 excl. VAT
/ Each
24 items of 115




















