PRAMET 80A06R-S45OD05-C 45 DEG FACE MILLING CUTTER


Milling Cutter

References
pramet:80A06R-S45OD05-C
rubix:2591718
Technical specifications
Diameter80 mm
Tail diameter27 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 80A06R-S45OD05-C 45 DEG FACE MILLING CUTTER


Copy face mill with positve/negative geometry which utilises 6 off OD.T 05IM, RD.T 12IM or SD.T 12IM single-sided inserts, cutting diameter 72.6mm with 45 / 90° approach angle and 27mm connection bore according to DIN 8030-A, 50mm protrusion length, through coolant and differential pitch for face milling, copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling, progressive plunge milling and chamfering with a maximum depth of cut of 3.0 (6.0/10.0)mm

Technical specifications


Attributes
Diameter80 mm
Tail diameter27 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length50 mm
Show UNSPSC/ECL@SS
£ 406.65 excl. VAT
/ Each
£ 487.98 incl. VAT
  • Delivery within 10-15 business days