Filter Options
Categories
  • milling cutter accessories (3049)
  • surface millers (1655)
  • surface/dressing millers (116)
  • chamfering millers (56)
  • millers with recess and for groove-cutting (52)
  • millers for copying (7)
  • Brand
  • giss cutline
    (39)
  • kennametal
    (10)
  • mitsubishi materials
    (86)
  • pramet
    (150)
  • sandvik coromant
    (4145)
  • seco tools
    (64)
  • tungaloy
    (1)
  • 4,870 Product(s) with 4,935 variant(s):

    Relevance
    brand logobrand logo

    CUTLINE SPARE CLAMPING SCREW 832693

    • giss cutline:832693
    • rubix:832693
    • ean:3660338053580
    • In stock: Next day delivery
    • Type:vsp5
    £ 3.15 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SPARE WRENCH 832700

    • giss cutline:832700
    • rubix:832700
    • ean:3660338053597
    • In stock: Next day delivery
    • Type:csp4
    £ 6.24 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SPARE SCREW 832702

    • giss cutline:832702
    • rubix:832702
    • ean:3660338053573
    • In stock: Next day delivery
    • Type:vab
    £ 5.26 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 885897 MILLING PLATE APET 100305 PDFR-LN PH0910

    • Superseded Ref:866996
    • giss cutline:885897
    • rubix:216A8795
    • ean:3660338391415
    • In stock: Next day delivery
    • Insert Type:apkt
    • Nuance/shade:mg015
    • Material:aluminium
    £ 8.50 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SEKR 1203 AFSN GCPK20 867432

    • giss cutline:867432
    • rubix:867432
    • ean:3660338214172
    • Usually arrives within 14 working days
    • Insert Type:sekr 1203 afsn
    • Nuance/shade:gcpk20
    • Material:stainless steel
    £ 5.93 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SPARE SHIM 832698

    • giss cutline:832698
    • rubix:832698
    • ean:3660338053474
    • Usually arrives within 14 working days
    • Type:aa
    £ 6.03 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SPARE CLAMPING SCREW 832651

    • giss cutline:832651
    • rubix:832651
    • ean:3660338053719
    • Usually arrives within 14 working days
    • Type:vsp7
    £ 3.06 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SEHT 13T3 AGSN GCMN40 867430

    • giss cutline:867430
    • rubix:867430
    • ean:3660338214165
    • Usually arrives within 14 working days
    • Insert Type:seht 13t3 agsn ccmn 40
    • Nuance/shade:gcmn40
    • Material:stainless steel
    £ 7.25 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 04016 832645

    • giss cutline:832645
    • rubix:832645
    • ean:3660338053665
    • Usually arrives within 14 working days
    • Diameter:40 mm
    • Reaming diameter:16 mm
    • Z:4 mm
    £ 151.31 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE CHAMFERING MILL 45DEG FRCH45 16 832730

    • giss cutline:832730
    • rubix:832730
    • ean:3660338053887
    • Usually arrives within 14 working days
    • Diameter:21.6 mm
    • Tail diameter:20 mm
    • Internal cooling:yes
    £ 170.33 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 832692 CLAMPING SCREW

    • giss cutline:832692
    • rubix:211A2316
    • ean:3660338053641
    • Usually arrives within 14 working days
    • Type:vsp6
    £ 3.15 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE TCMX 16T308ZZ FG30 832689

    • Superseded Ref:855409
    • giss cutline:832689
    • rubix:832689
    • ean:3660338053436
    • Usually arrives within 14 working days
    • Insert Type:tcmx 16t308zz fg30
    • Nuance/shade:fg30
    • Material:stainless steel
    £ 24.42 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SHOULDER MILL 90DEG FRSD90QC 016 832639

    • giss cutline:832639
    • rubix:832639
    • ean:3660338053603
    • Usually arrives within 14 working days
    • Diameter:16 mm
    • Z:2 mm
    • Internal cooling:no
    £ 89.30 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE SHELL FACE MILL 45DEG FRS45SP 08013 832632

    • giss cutline:832632
    • rubix:832632
    • ean:3660338053542
    • Usually arrives within 14 working days
    • Diameter:93 mm
    • Z:6 mm
    • Type of tool tip attachment:frs45sp 080 13
    £ 340.24 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R390-17 04 12E-KM H13A 390 INSERT FOR MILLING 5746123

    • sandvik coromant:R390-170412E-KMH13A
    • rubix:1103235
    • manufacturer :5746123
    • In stock: Next day delivery
    • Insert Type:r390-170412e-kmh13a
    • Nuance/shade:h13a
    • Material:carbide
    £ 234.00 excl. VAT
    / 10 pieces
    brand logobrand logo

    SANDVIK R390-18 06 12M-MM 2030 390 INSERT FOR MILLING 5745943

    • sandvik coromant:R390-180612M-MM2030
    • rubix:1042533
    • manufacturer :5745943
    • In stock: Next day delivery
    • Insert Type:r390 - insert size 18mm
    • Nuance/shade:2030
    • Material:tungsten carbide
    £ 290.70 excl. VAT
    / 10 pieces
    brand logobrand logo

    R390-050Q2217M TOOL HOLDER

    • sandvik coromant:R390-050Q22-17M
    • rubix:80008594
    • manufacturer :5745786
    • In stock: Next day delivery
    • Diameter:50 mm
    • Z:4 mm
    • Tail diameter:22 mm
    £ 612.97 excl. VAT
    / Each
    brand logobrand logo

    SANDVIK R390-18 06 08H-PL 4340 INSERT 7564397

    • sandvik coromant:R390-18 06 08H-PL 4340
    • rubix:254A3060
    • manufacturer :7564397
    • ean:7323223718303
    • Usually arrives within 14 working days
    • Insert Type:coromill® 390 milling insert
    • Nuance/shade:rechts
    • Material:carbide
    £ 332.30 excl. VAT
    / 10 pieces
    brand logobrand logo

    SANDVIK R390-18 06 31M-MM 1040 INSERT 5888568

    • sandvik coromant:R390-180631M-MM1040
    • rubix:260A2907
    • manufacturer :5888568
    • Usually arrives within 14 working days
    • Insert Type:r390-180631m-mm1040
    • Nuance/shade:1040
    • Material:carbide
    £ 259.20 excl. VAT
    / 10 pieces
    brand logobrand logo

    SANDVIK 327R06-10 15002-GM 1025 INSERT 5758756

    • sandvik coromant:327R06-10 15002-GM 1025
    • rubix:4513542
    • manufacturer :5758756
    • Usually arrives within 14 working days
    • Insert Type:coromill 327
    • Nuance/shade:1025
    • Material:tungsten carbide
    £ 120.60 excl. VAT
    / 2 pieces
    brand logobrand logo

    SANDVIK R390-17 04 31E-PM 4340 R390-17 04 31E-PM 4340 TATA ONLY

    • sandvik coromant:R390-17 04 31E-PM 4340
    • rubix:259A7533
    • manufacturer :7564390
    • ean:7323223718235
    • Usually arrives within 14 working days
    • Insert Type:coromill® 390 insert for milling (r390-17 04 31e-pm)
    • Nuance/shade:4340
    • Material:carbide
    £ 293.80 excl. VAT
    / 10 pieces
    brand logobrand logo

    SANDVIK 345R-1305M-PM 4220 345 INSERT FOR MILLING 5759165

    • sandvik coromant:345R-1305M-PM4220
    • rubix:45012182
    • manufacturer :5759165
    • Usually arrives within 14 working days
    • Insert Type:coromill 345
    • Nuance/shade:4220
    • Material:tungsten carbide
    £ 229.50 excl. VAT
    / 10 pieces
    brand logobrand logo

    SANDVIK R390-17 04 08M-PM 4340 390 INSERT FOR MILLING 7564382

    • sandvik coromant:R390-17 04 08M-PM 4340
    • rubix:221A6343
    • manufacturer :7564382
    • ean:7323223718150
    • Usually arrives within 14 working days
    • Insert Type:r390-17 04 08m
    • Nuance/shade:pm 4340
    • Material:carbide
    £ 230.40 excl. VAT
    / 10 pieces
    brand logobrand logo

    SANDVIK RCHT1204M0-ML 1040 200 INSERT FOR MILLING 5907150

    • sandvik coromant:RCHT1204M0-ML1040
    • rubix:246A7305
    • manufacturer :5907150
    • Usually arrives within 14 working days
    • Insert Type:rcht1204m0-ml1040
    • Nuance/shade:1040
    • Material:carbide
    £ 181.40 excl. VAT
    / 10 pieces
    24 items of 4870