SMC MUZ-025 SWITCH BRACKET


Mounting Bracket

References
smc:MUZ-025
rubix:117A5263
brand logo
brand logo
Technical specifications
Typemounting bracket
See all Specifications

Product details : SMC MUZ-025 SWITCH BRACKET


The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.

Strengths

•Single acting, spring return/extend, plate cylinder
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Strokes up to 20mm

Technical specifications


Attributes
Logistic Weight6 g
Typemounting bracket
20 mm
5 mm
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Delivery usually within ( 4 ) days