NEW PRODUCTS - INGERSOLL RAND
Filter Options
Categories
drill, screwdriver (5)
impact wrench, nut runner (1)
1Brand
ingersoll rand
(6)
3 Product(s) with 6 variant(s):
INGERSOL W7153 1/2 20V CORDLESS IMPACT WRENCH
- ingersoll rand:W7153
- rubix:315A6457
- manufacturer :W7153
- Usually arrives within 14 working days
- Maximum torque:1356 N.m
£ 427.50 excl. VAT
/ Each
INGERSOL QCP2P08Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
- ingersoll rand:QCP2P08Q4
- rubix:315A6461
- manufacturer :QCP2P08Q4
- Usually arrives within 14 working days
- Voltage:20 V
- Chuck capacity:6.35 mm
- Maximum torque:8 N.m
£ 603.20 excl. VAT
/ Each
INGERSOL QCP2A30S6 3/8 20V CORDLESS ANGLE CLUTCH TOOL
- ingersoll rand:QCP2A30S6
- rubix:315A6458
- manufacturer :QCP2A30S6
- Usually arrives within 14 working days
- Cordless:yes
£ 1,218.00 excl. VAT
/ Each


