INGERSOL W7153 1/2 20V CORDLESS IMPACT WRENCH
1/2" 20V cordless impact wrench with patented DXS2
See technical informationSee documentsReferences
Ingersoll Rand:W7153
Rubix:315A6457
Manufacturer :W7153
Documents
Product details : INGERSOL W7153 1/2 20V CORDLESS IMPACT WRENCH
The Ingersoll Rand® W7153 DXS® Cordless Impact Wrench combines robust versatility with exceptional value to deliver the power of pneumatic in a cordless tool that works smarter, not harder. Features the patented DXS® Drive Xchange System™ that uses a proprietary spline-type interface and fast-swap, interchangeable drives, so you can perform multiple jobs with one tool – without compromise. With 2034 Nm of breakaway torque and a lightweight, compact design, the W7153 offers best-in-class performance that eliminates the need for adapters and extensions. A NEW 5 yr. Limited Warranty stands behind our legendary quality, while IQV20™ batteries keep you and your tool running all day long. Ditch your adapters and experience the versatility of the industry’s most compact high torque cordless impact wrench.
Strengths
Change the square drive, not the tool!
With the innovative and patented DXS system, you can change the square drive within seconds and stay flexible for all tasks
&
IPX6 certifiied steel reinforced composite housing, 360° shadowless LED light, 4-stage power regulator
Technical specifications
Attributes
| Maximum torque | 1356 N.m |
|---|
Show UNSPSC/ECL@SS
£ 427.50 excl. VAT
/ Each
£ 513.00 incl. VAT
- Usually arrives within 14 working days
