INGERSOL QCP2A30S6 3/8 20V CORDLESS ANGLE CLUTCH TOOL
QCP2A30S6 3/8" 20V Cordless Angle Clutch Tool, 30 Nm, 300 RPM
See technical informationSee documentsReferences
Ingersoll Rand:QCP2A30S6
Rubix:315A6458
Manufacturer :QCP2A30S6
Documents
Product details : INGERSOL QCP2A30S6 3/8 20V CORDLESS ANGLE CLUTCH TOOL
Precise: Thanks to an auto shutoff clutch, QC Series Clutch tools achieve Cmk >1.67 at +/—10% accuracy, providing higher repeatability and consistent output; The QC Series Clutch Tool configuration is equipped with a lockable, tamper-proof clutch that delivers up to 30 Nm of torque for various applications; Program RPM and other advanced tool settings via the Insight CONNECT mobile and desktop app.
Simple: The multi-color 360º status beam LED ring light illuminates the work area and provides clear feedback to the user on the workpiece; Combined with the Cycle Status Indicator, which shows pass/fail and helps users verify their work quickly, it helps minimize defects and improve overall quality; Unlock faster and smarter tool configurations with 8 programmable parameters, making it easy to meet specific application requirements; QC Series Clutch Tools are compatible with IQV20™ battery and charger platform, providing flexibility and reducing operational costs.
Durable: Designed to last more than 500k cycles in a high-speed assembly environment, QC Series Clutch Tools deliver reliable performance in almost any application.
Strengths
Ingersoll Rand® IQV20™ Series - Compatible battery and chargers
8 Programmable advanced parameter
Locking Clutch door for torque adjustments
Configurable LED ring light: Red - NOK tightening, Green - OK tightening, White - task light
Brushless DC Motor for enhanced durability
Patented Dual-speed, non-contact trigger
Technical specifications
Attributes
| Cordless | yes |
|---|
Show UNSPSC/ECL@SS
£ 1,218.00 excl. VAT
/ Each
£ 1,461.60 incl. VAT
- Usually arrives within 14 working days
