INGERSOL QCP2P08Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
QCP2P12Q4 1/4" Quick Change 20V Pistol Clutch Tool, 12 Nm, 700 RPM
See technical informationSee documentsReferences
Ingersoll Rand:QCP2P08Q4
Rubix:315A6461
Manufacturer :QCP2P08Q4

Documents
Product details : INGERSOL QCP2P08Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
Precise: Thanks to an auto shutoff clutch, QC Series Clutch tools achieve Cmk >1.67 at +/—10% accuracy, providing higher repeatability and consistent output; The QC Series Clutch Tool configuration is equipped with a lockable, tamper-proof clutch that delivers up to 30 Nm of torque for various applications; Program RPM and other advanced tool settings via the Insight CONNECT mobile and desktop app.
Simple: The multi-color 360º status beam LED ring light illuminates the work area and provides clear feedback to the user on the workpiece; Combined with the Cycle Status Indicator, which shows pass/fail and helps users verify their work quickly, it helps minimize defects and improve overall quality; Unlock faster and smarter tool configurations with 8 programmable parameters, making it easy to meet specific application requirements; QC Series Clutch Tools are compatible with IQV20™ battery and charger platform, providing flexibility and reducing operational costs.
Durable: Designed to last more than 500k cycles in a high-speed assembly environment, QC Series Clutch Tools deliver reliable performance in almost any application.
Strengths
Ingersoll Rand® IQV20™ Series - Compatible battery and chargers
8 Programmable advanced parameter
Locking Clutch door for torque adjustments
Configurable LED ring light: Red - NOK tightening, Green - OK tightening, White - task light
Brushless DC Motor for enhanced durability
Patented Dual-speed, non-contact trigger
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Chuck capacity | 6.35 mm |
| Maximum torque | 8 N.m |
| Cordless | yes |
| No-load speed | 700 rpm |
| Model | qcp2p08q4 |
| Weight | 1.04 kg |
Show UNSPSC/ECL@SS
£ 603.20 excl. VAT
/ Each
£ 723.84 incl. VAT
- Usually arrives within 14 working days