NEW PRODUCTS - LOCTITE
Filter Options
Categories
glues and adhesives not liquid (4)
glues and adhesives liquid (1)
1Brand
loctite
(5)
5 Product(s) with 5 variant(s):
LOCTITE 454 SURFACE INSENSITIVE GEL TUBE 20G 195678
- loctite:454 TB 20G EGFD
- rubix:304119
- manufacturer :195678
- ean:5010266454160
- In stock: Next day delivery
- Weight:20 g
£ 33.97 excl. VAT
/ Each
LOCTITE 401 INSTANT 20G 1919341
- loctite:401 BO 20G EN/DE
- rubix:304115
- manufacturer :1919341
- ean:5010266007885
- In stock: Next day delivery
- Weight:20 g
£ 28.40 excl. VAT
/ Each
LOCTITE 3090 TWO COMPONENT GEL 11G 1379599
- loctite:3090
- rubix:2016689
- manufacturer :1379599
- ean:5010266001340
- Usually arrives within 14 working days
- Weight:11 g
£ 31.64 excl. VAT
/ Each
LOCTITE AA 3922 UV MEDICAL ADHESIVE 25ML 1170625
- loctite:AA 3922
- rubix:129A7373
- manufacturer :1170625
- ean:4058093043691
- Usually arrives within 14 working days
- Colour:colourless
- Volume:25 ml
£ 85.05 excl. VAT
/ Each
LOCTITE 402 HIGH TEMPERATURE INSTANT 20G 2714623
- loctite:402 20G
- rubix:240A5440
- manufacturer :2714623
- ean:4058093034484
- Usually arrives within 14 working days
- Weight:20 g
£ 37.43 excl. VAT
/ Each




