LOCTITE 3090 TWO COMPONENT GEL 11G 1379599
Ethyl mono surface i
See technical informationSee documentsReferences
Loctite:3090
Rubix:2016689
Manufacturer :1379599
EAN:5010266001340

Documents
Product details : LOCTITE 3090 TWO COMPONENT GEL 11G 1379599
LOCTITE® 3090 is a two-component, fast-curing cyanoacrylate instant adhesive designed for bonding parts with varying or undefined gaps up to 5 mm. Its gel consistency prevents adhesive flow, including on vertical surfaces, while its gap-filling capability makes it suitable for assemblies where conventional instant adhesives may not accommodate the required bond gap. It bonds a wide variety of substrates, including plastics, rubbers, metals and porous materials such as wood, paper, leather and fabric. The mixed adhesive is clear and provides an operating temperature range of -40°C to +80°C.
Features:
LOCTITE® 3090 uses ethyl cyanoacrylate technology in a two-component system that cures after Part A and Part B are mixed. Part A is a clear to slightly cloudy gel, while Part B is a transparent, colourless liquid; after mixing, the product forms a clear to slightly cloudy thixotropic gel. Its open time at 25°C is 90 to 180 seconds. Handling strength develops rapidly after mixing, while full strength is achieved over 24 hours. The adhesive is specifically designed for applications requiring complete curing of excess adhesive and provides low blooming. Its performance extends beyond non-porous engineering materials to porous substrates, providing a single bonding solution for a broad range of material combinations.
Specifications:
• Technology: Cyanoacrylate.
• Number of components: Two components – requires mixing.
• Part A appearance: Clear to slightly cloudy gel.
• Part B appearance: Transparent colourless liquid.
• Mixed appearance: Clear to slightly cloudy gel.
• Mixed physical form: Gel.
• Viscosity: Thixotropic gel.
• Cure: Two-component cure after mixing.
• Application: Bonding.
• Gap filling: Up to 5 mm (0.2").
• Open time at 25°C: 90 to 180 seconds.
• Fixture time on steel: 120 seconds.
• Full strength: Achieved over 24 hours.
• Operating temperature: -40°C to +80°C.
• Shore hardness: 79 Shore D.
• Glass transition temperature (Tg): 116°C.
• Tensile strength at break: 28 N/mm² (4,060 psi).
• Tensile modulus: 1,870 N/mm² (271,150 psi).
• Elongation at break: 2.5%.
• Thermal conductivity: 0.35 W/(m·K).
• Lap shear strength on grit-blasted steel: 21 N/mm² (3,045 psi).
• Key characteristics: Low bloom; gap filling.
• Substrates: Plastics, rubbers, metals and porous materials including wood, paper, leather and fabric.
Standards:
• ISO 4587: Used to determine lap shear performance and cure development. After curing for 24 hours at 22°C, LOCTITE® 3090 provides a lap shear strength of 21 N/mm² (3,045 psi) on grit-blasted steel. The TDS also reports values for etched aluminium, zinc dichromate, ABS, PVC, phenolic, polycarbonate, GRP, nitrile, neoprene, oak, pine, chipboard and leather using this method.
• ISO 11359-2: After curing for 1 week at 22°C, the cured material has a glass transition temperature (Tg) of 116°C and a coefficient of thermal expansion of 110 × 10⁻⁶ K⁻¹.
• ISO 868: Shore hardness is measured at 79 Shore D.
• ISO 527-3: The cured material has a tensile strength at break and at yield of 28 N/mm² (4,060 psi), a tensile modulus of 1,870 N/mm² (271,150 psi) and elongation at break and at yield of 2.5%.
• ISO 8302: Thermal conductivity is measured at 0.35 W/(m·K).
• IEC 60093: The cured material has a volume resistivity of 250 × 10¹⁵ Ω·cm and a surface resistivity of 400 × 10¹⁵ Ω.
• ISO 6922: The TDS reports a tensile strength of ≥6 N/mm² (≥870 psi) on Buna-N for Part A after curing for 30 seconds at 22°C.
• RoHS – Directive 2011/65/EU: Henkel provides dedicated RoHS documentation for the UK LOCTITE® 3090 10 g + 1 g Twin (Dual) Cartridge, IDH 1379599, including documentation covering Part A and Part B.
• CLP Regulation (EC) No 1272/2008: LOCTITE® 3090 is a two-component product for which the components are classified separately. Part A is classified as Skin Irrit. 2 (H315: Causes skin irritation), Eye Irrit. 2 (H319: Causes serious eye irritation) and STOT SE 3 (H335: May cause respiratory irritation). Part B is not classified as hazardous according to Regulation (EC) No 1272/2008 (CLP).
Features:
LOCTITE® 3090 uses ethyl cyanoacrylate technology in a two-component system that cures after Part A and Part B are mixed. Part A is a clear to slightly cloudy gel, while Part B is a transparent, colourless liquid; after mixing, the product forms a clear to slightly cloudy thixotropic gel. Its open time at 25°C is 90 to 180 seconds. Handling strength develops rapidly after mixing, while full strength is achieved over 24 hours. The adhesive is specifically designed for applications requiring complete curing of excess adhesive and provides low blooming. Its performance extends beyond non-porous engineering materials to porous substrates, providing a single bonding solution for a broad range of material combinations.
Specifications:
• Technology: Cyanoacrylate.
• Number of components: Two components – requires mixing.
• Part A appearance: Clear to slightly cloudy gel.
• Part B appearance: Transparent colourless liquid.
• Mixed appearance: Clear to slightly cloudy gel.
• Mixed physical form: Gel.
• Viscosity: Thixotropic gel.
• Cure: Two-component cure after mixing.
• Application: Bonding.
• Gap filling: Up to 5 mm (0.2").
• Open time at 25°C: 90 to 180 seconds.
• Fixture time on steel: 120 seconds.
• Full strength: Achieved over 24 hours.
• Operating temperature: -40°C to +80°C.
• Shore hardness: 79 Shore D.
• Glass transition temperature (Tg): 116°C.
• Tensile strength at break: 28 N/mm² (4,060 psi).
• Tensile modulus: 1,870 N/mm² (271,150 psi).
• Elongation at break: 2.5%.
• Thermal conductivity: 0.35 W/(m·K).
• Lap shear strength on grit-blasted steel: 21 N/mm² (3,045 psi).
• Key characteristics: Low bloom; gap filling.
• Substrates: Plastics, rubbers, metals and porous materials including wood, paper, leather and fabric.
Standards:
• ISO 4587: Used to determine lap shear performance and cure development. After curing for 24 hours at 22°C, LOCTITE® 3090 provides a lap shear strength of 21 N/mm² (3,045 psi) on grit-blasted steel. The TDS also reports values for etched aluminium, zinc dichromate, ABS, PVC, phenolic, polycarbonate, GRP, nitrile, neoprene, oak, pine, chipboard and leather using this method.
• ISO 11359-2: After curing for 1 week at 22°C, the cured material has a glass transition temperature (Tg) of 116°C and a coefficient of thermal expansion of 110 × 10⁻⁶ K⁻¹.
• ISO 868: Shore hardness is measured at 79 Shore D.
• ISO 527-3: The cured material has a tensile strength at break and at yield of 28 N/mm² (4,060 psi), a tensile modulus of 1,870 N/mm² (271,150 psi) and elongation at break and at yield of 2.5%.
• ISO 8302: Thermal conductivity is measured at 0.35 W/(m·K).
• IEC 60093: The cured material has a volume resistivity of 250 × 10¹⁵ Ω·cm and a surface resistivity of 400 × 10¹⁵ Ω.
• ISO 6922: The TDS reports a tensile strength of ≥6 N/mm² (≥870 psi) on Buna-N for Part A after curing for 30 seconds at 22°C.
• RoHS – Directive 2011/65/EU: Henkel provides dedicated RoHS documentation for the UK LOCTITE® 3090 10 g + 1 g Twin (Dual) Cartridge, IDH 1379599, including documentation covering Part A and Part B.
• CLP Regulation (EC) No 1272/2008: LOCTITE® 3090 is a two-component product for which the components are classified separately. Part A is classified as Skin Irrit. 2 (H315: Causes skin irritation), Eye Irrit. 2 (H319: Causes serious eye irritation) and STOT SE 3 (H335: May cause respiratory irritation). Part B is not classified as hazardous according to Regulation (EC) No 1272/2008 (CLP).
Strengths
• Two-component cyanoacrylate technology provides fast curing after mixing.
• Gap-filling capability up to 5 mm accommodates varying or undefined bond gaps.
• Gel consistency prevents adhesive flow, including on vertical surfaces.
• Bonds plastics, rubbers, metals and porous materials including wood, paper, leather and fabric.
• Designed for applications where complete curing of excess adhesive is required.
• Low-bloom formulation helps limit visible blooming around the bond area.
• Fixture time on steel of 120 seconds supports fast assembly and repair work.
• Lap shear strength reaches 21 N/mm² (3,045 psi) on grit-blasted steel after curing for 24 hours at 22°C.
• Operating temperature range from -40°C to +80°C.
• Gap-filling capability up to 5 mm accommodates varying or undefined bond gaps.
• Gel consistency prevents adhesive flow, including on vertical surfaces.
• Bonds plastics, rubbers, metals and porous materials including wood, paper, leather and fabric.
• Designed for applications where complete curing of excess adhesive is required.
• Low-bloom formulation helps limit visible blooming around the bond area.
• Fixture time on steel of 120 seconds supports fast assembly and repair work.
• Lap shear strength reaches 21 N/mm² (3,045 psi) on grit-blasted steel after curing for 24 hours at 22°C.
• Operating temperature range from -40°C to +80°C.
Applications
LOCTITE® 3090 is designed for bonding assemblies with varying or undefined bond gaps up to 5 mm and for applications where complete curing of excess adhesive is required. Its compatibility with plastics, rubbers and metals makes it suitable for bonding a variety of common engineering substrates, while its ability to bond porous materials extends its use to wood, paper, leather and fabric.
Its gel consistency makes it particularly suitable for vertical surfaces where adhesive flow needs to be controlled. Henkel also identifies LOCTITE® 3090 for quick repairs of broken plastic parts and emergency repairs, with automotive aftermarket and industrial manufacturing listed among the associated market segments.
Its gel consistency makes it particularly suitable for vertical surfaces where adhesive flow needs to be controlled. Henkel also identifies LOCTITE® 3090 for quick repairs of broken plastic parts and emergency repairs, with automotive aftermarket and industrial manufacturing listed among the associated market segments.
Technical specifications
Attributes
| Weight | 11 g |
|---|---|
| Min. temperature | -40 °C |
| Drying time | 2 min |
| Colour | colourless |
| Application type | dwuskładnikowy klej cyjanoakrylowy w żelu do dużych szczelin, do szybkich napraw i montażu różnych podłoży |
Show UNSPSC/ECL@SS
£ 31.64 excl. VAT
/ Each
£ 37.97 incl. VAT
- Usually arrives within 14 working days