LOCTITE 402 HIGH TEMPERATURE INSTANT 20G 2714623
LOCTITE 402 Instant Adhesive
See technical informationSee documentsReferences
Loctite:402 20G
Rubix:240A5440
Manufacturer :2714623
EAN:4058093034484

Documents
Product details : LOCTITE 402 HIGH TEMPERATURE INSTANT 20G 2714623
LOCTITE 402 is a medium viscosity, high temperature, durable, and fast-setting instant adhesive ideal for a wide range of substrates.
LOCTITE 402 is an ultra-performing, fast-setting instant adhesive that provides reliable performance under extreme operating temperatures up to 135°C.
LOCTITE 402 cures quickly and creates strong, durable bonds to a wide range of plastic, rubber, and metal substrates – including difficult-to-bond materials.
LOCTITE 402 is ideally suited for the joining of small parts in high-speed production applications as well as quick, on-the-go repairs.
Strengths
- Ultra-performance adhesive
- Temperature resistance up to 135°C
- Unique, patented formula with reduced hazardous ingredients
- Perfect for quick repairs as well as high speed production applications
Applications
High Speed Production Bonding, Repairing
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -40 °C |
| Drying time | 0.3 min |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Usually arrives within 14 working days