LOCTITE AA 3922 UV MEDICAL ADHESIVE 25ML 1170625
Henkel Loctite AA 3922 LC
See technical informationSee documentsReferences
Loctite:AA 3922
Rubix:129A7373
Manufacturer :1170625
EAN:4058093043691

Documents
Product details : LOCTITE AA 3922 UV MEDICAL ADHESIVE 25ML 1170625
LOCTITE UV ADHESIVE 3922 X 25ML
Henkel Loctite 3922 is a one component, low viscosity, UV/Visible light cured acrylic adhesive.
Strengths
It is fluorescent under black lights, is flexible, has high adhesion, and has high resistance to autoclave.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 25 ml |
| Min. temperature | 8 °C |
Show UNSPSC/ECL@SS
£ 77.31 excl. VAT
/ Each
£ 92.77 incl. VAT
- Usually arrives within 14 working days