New Products - Mecaline
Filter Options
Categories
hose & pipes (141)
pneumatics (4)
1Brand
mecaline
(145)
15 Product(s) with 145 variant(s):
MECALINE 890929 MALE TAPER NIPPLE 1/2
- mecaline:890929
- rubix:253A0525
- ean:3660338435997
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:r1/2 ''
- Angle:straight
£ 1.07 excl. VAT
/ Each
MECALINE 890937 FULL SOCKET 1/4
- mecaline:890937
- rubix:253A0532
- ean:3660338436062
- In stock: Next day delivery
- Connecting diameter:g1/4 ''
- Connecting diameter 2:g1/4 ''
- Angle:straight
£ 0.74 excl. VAT
/ Each
MECALINE 890999 REDUCING BUSH 1/2 X 1/4
- mecaline:890999
- rubix:253A0589
- ean:3660338436628
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:g1/4 ''
- Angle:straight
£ 0.61 excl. VAT
/ Each
MECALINE 890949 90 FEMALE ELBOW 1/2
- mecaline:890949
- rubix:253A0544
- ean:3660338436178
- In stock: Next day delivery
- Connecting diameter:g1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:90
£ 1.39 excl. VAT
/ Each
MECALINE 890979 CONE SEAT UNION F/F 1/2
- mecaline:890979
- rubix:253A0571
- ean:3660338436444
- In stock: Next day delivery
- Connecting diameter:g1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:straight
£ 3.68 excl. VAT
/ Each
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
- mecaline:891051
- rubix:253A0628
- ean:3660338437106
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:20 ''
- Angle:straight
£ 2.78 excl. VAT
/ Each
MECALINE 891064 SS REDUCING NIPPLE 3/4 X 1/2
- mecaline:891064
- rubix:253A0640
- ean:3660338437229
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:r1/2 ''
- Angle:straight
£ 1.73 excl. VAT
/ Each
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
- mecaline:891017
- rubix:253A0606
- ean:3660338436796
- In stock: Next day delivery
- Connecting diameter:r1/8 ''
- Connecting diameter 2:r1/8 ''
- Angle:straight
£ 0.13 excl. VAT
/ Each
MECALINE 890960 EQUAL TEE 3/4
- mecaline:890960
- rubix:253A0554
- ean:3660338436277
- In stock: Next day delivery
- Connecting diameter:g3/4 ''
- Connecting diameter 2:g3/4 ''
- Angle:t
£ 3.14 excl. VAT
/ Each
MECALINE 891030 SS 90 MALE/FEMALE ELBOW 1/2
- mecaline:891030
- rubix:253A0618
- ean:3660338436918
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:90
£ 1.36 excl. VAT
/ Each
MECALINE 890990 CONE SEAT UNION M/F 3/4
- mecaline:890990
- rubix:253A0581
- ean:3660338436543
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:g3/4 ''
- Angle:straight
£ 7.15 excl. VAT
/ Each
MECALINE 890923 HEXAGON HEAD CAP 1.1/2
- mecaline:890923
- rubix:253A0520
- ean:3660338435942
- In stock: Next day delivery
- Connecting diameter:g1 1/2 ''
- Connecting diameter 2:g1 1/2 ''
- Angle:straight
£ 4.43 excl. VAT
/ Each
MECALINE 896411 AIR/WATER HOSE REEL 8X12-10M G1/4
- mecaline:896411
- rubix:259A5893
- manufacturer :896411
- ean:3660338487545
- In stock: Next day delivery
- Length:10 m
- Inner diameter:8 mm
- Outer diameter:12 mm
£ 137.42 excl. VAT
/ Each
MECALINE 891091 SS BARREL NIPPLE 1 X 60 MM
- mecaline:891091
- rubix:253A0654
- ean:3660338437472
- In stock: Next day delivery
- Connecting diameter:1 in
£ 2.26 excl. VAT
/ Each
MECALINE 890974 EQUAL CROSS 2
- mecaline:890974
- rubix:253A0567
- ean:3660338436406
- In stock: Next day delivery
- Connecting diameter:g2 ''
£ 21.64 excl. VAT
/ Each















