Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891030 SS 90 MALE/FEMALE ELBOW 1/2
MECALINE 891030 SS 90 MALE/FEMALE ELBOW 1/2
STAINLESS STEEL 90° MALE/FEMALE ELBOW
References
mecaline:
891030
rubix:
253A0618
ean:
3660338436918
Technical specifications
Connecting diameter
R1/2 ''
Connecting diameter 2
G1/2 ''
Angle
90
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891030 SS 90 MALE/FEMALE ELBOW 1/2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Connecting diameter 2
G1/2 ''
Angle
90
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.33
excl. VAT
/
Each
£
1.60
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 890953 90 FEMALE ELBOW 1.1/2
PARKER ELBOW EEM12-316
MECALINE 890977 CONE SEAT UNION F/F 1/4
MECALINE 890997 REDUCING BUSH 3/8 X 1/8
NERO S/S 1/2 ELBOW 8ME8BSPT
NERO HN08 S/STEEL 1/2 HEX NIPPLE
MECALINE 891034 SS 90 MALE/FEMALE ELBOW 1.1/2
MECALINE 890957 EQUAL TEE 1/4
MECALINE 891011 SS REDUCING BUSH 1.1/2 X 1.1/4
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
MECALINE 891053 SS MALE HOSETAIL 1.1/4 X 33 MM
NERO BN08 1/2 BARREL NIPPLE
MECALINE 891008 REDUCING BUSH 1.1/4 X 3/4
MECALINE 890921 HEXAGON HEAD CAP 1
MECALINE 891049 SS MALE HOSETAIL 3/8 X 11 MM