References
Mecaline:890960
Rubix:253A0554
EAN:3660338436277


Technical specifications
| Connecting diameter | g3/4 '' |
|---|---|
| Connecting diameter 2 | g3/4 '' |
| Angle | t |
Documents
Product details : MECALINE 890960 EQUAL TEE 3/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | g3/4 '' |
|---|---|
| Connecting diameter 2 | g3/4 '' |
| Angle | t |
| Standard | aisi 316 |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- Usually arrives within 14 working days