MECALINE 890999 REDUCING BUSH 1/2 X 1/4
STAINLESS STEEL REDUCING BUSH
See technical informationSee documentsReferences
Mecaline:890999
Rubix:253A0589
EAN:3660338436628


Technical specifications
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | g1/4 '' |
| Angle | straight |
Documents
Product details : MECALINE 890999 REDUCING BUSH 1/2 X 1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | g1/4 '' |
| Angle | straight |
| Standard | AISI 316 |
Show UNSPSC/ECL@SS
£ 0.61 excl. VAT
/ Each
£ 0.73 incl. VAT
- In stock: Next day delivery