LEGRIS BRS COMPRESN FITTING 0124 08 00


Olives Brass 124

References
parker legris:0124 08 00
rubix:113A8127
ean:0820099113258
0124 - BRASS OLIVES
Technical specifications
Type124

Product details : LEGRIS BRS COMPRESN FITTING 0124 08 00


For use with the body and nut in order to form a complete Legris compression fitting.
Recommended for connection to thermoplastic, brass or hardened copper.
Ensures optimum sealing of installation.

Strengths

• Efficient Solution
• Reduces envelope dimensions
• Quick and easy to assemble, whatever the diameters and tube material
• Improved stock management
• Silicone-free• Multiple Combinations
• A single connector for up to 4 different tube materials and sizesExample:polymer tube 4 mm O.D.copper tube 8 mm O.D.brass tube 12 mm O.D.braided PVC hose 12 mm I.D.
• A full range of olives and nuts to optimise all assembly operation

Applications


• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications

Technical specifications


Attributes
Type124
Show UNSPSC/ECL@SS
£ 0.30 excl. VAT
/ Each
£ 0.36 incl. VAT
  • In stock: Next day delivery