MECALINE 884760 PA 12 HL RIGID TUBE 4X2 100M BLACK


RIGID POLYAMIDE (PA12 HL) TUBING - HIGH PRESSURE

References
mecaline:884760
rubix:216A1203
ean:3660338381133
Technical specifications
Interior diameter2 mm
Exterior diameter4 mm
ColourBlack
See all Specifications

Product details : MECALINE 884760 PA 12 HL RIGID TUBE 4X2 100M BLACK


MECALINE Rigid PA12 HL tubes are generally used for lubrication and misting systems due to their excellent mechanical and chemical properties.
Temperature: -40 °C/+130 °C

Applications

PA12 HL rigid tubes are generally used for lubricating and misting systems thanks to their excellent mechanical and chemical properties.

Technical specifications


Attributes
Interior diameter2 mm
Exterior diameter4 mm
ColourBlack
Reel length100 m
Max. service pressure89 bar
Show UNSPSC/ECL@SS
£ 85.70 excl. VAT
/ Each
£ 102.84 incl. VAT
  • In stock: Next day delivery