Hoses / Pipes
Filter Options
CATEGORIES
hydraulic hoses (382)
industrial hoses (306)
pneumatic hoses (155)
pipes and bars (11)
engine hoses (1)
Brand
action sealtite
(1)
camozzi
(1)
cejn
(2)
clarke power products
(1)
draper
(90)
draper expert
(3)
festo
(189)
396 Product(s) with 855 variant(s):
LEGRIS 1025U06-04 25M POLYURETHANE HOSE 6 OUTER DM, 4 INNER DM
- parker:1025U06 04
- rubix:80184770
- manufacturer :1025U06 04
- ean:0820099169903
- In stock: Next day delivery
- Inner diameter:4 mm
- Outer diameter:6 mm
- Colour:blue
£ 25.74 excl. VAT
/ Each
MECALINE 867050 WATER HOSE 15X50 1M
- Superseded Ref:854274
- mecaline:867050
- rubix:216A1226
- ean:3660338210839
- In stock: Next day delivery
- Inner diameter:15 mm
- Length:50 m
£ 49.50 excl. VAT
/ 50 pieces
PARKER SMA3-300CF TEST POINT HIGH PRESS HOSE
- parker:SMA3-300CF
- rubix:389A6923
- manufacturer :SMA3-300CF
- In stock: Next day delivery
- Inner diameter:5 mm
- Max. service pressure:630 bar
- Material:steel
£ 179.75 excl. VAT
/ 5 pieces
MECALINE CALIBRATED PTFE TUBE NATURAL 6 X 4 MM 25 MTR BOX 853580
- mecaline:853580
- rubix:216A1197
- ean:3660338096556
- In stock: Next day delivery
- Inner diameter:4 mm
- Outer diameter:6 mm
- Colour:natural
£ 93.61 excl. VAT
/ Each
LEGRIS POLYURE RECOIL HOSE 1471U12 04 17
- parker:1471U12 04 17
- rubix:125A0250
- manufacturer :1471U12 04 17
- ean:0820099188478
- In stock: Next day delivery
- Inner diameter:8 mm
- Outer diameter:12 mm
- Material:polyurethane ester (pu)
£ 83.58 excl. VAT
/ Each
SMC TK-1 TUBE CUTTER
- smc:TK-1
- rubix:80163517
- manufacturer :TK-1
- ean:3618036136234
- In stock: Next day delivery
- Type:usable pipe outside diameter max. 13 mm
£ 24.82 excl. VAT
/ Each
LEGRIS NYLON RECOIL HOSE 1472P08 04 13
- parker:1472P08 04 13
- rubix:115A5264
- manufacturer :1472P08 04 13
- ean:0820099188577
- In stock: Next day delivery
- Inner diameter:6 mm
- Length:6 m
£ 59.17 excl. VAT
/ Each
MECALINE 884761 PA 12 HL RIGID TUBE 6X3 100M BLACK
- mecaline:884761
- rubix:216A1204
- ean:3660338381140
- In stock: Next day delivery
- Inner diameter:3 mm
- Outer diameter:6 mm
- Colour:black
£ 192.45 excl. VAT
/ Each
FESTO 558286 PLASTIC TUBING 50MTR PUN-H-6X1-RT
- festo:PUN-H-6X1-RT
- rubix:115A6871
- manufacturer :558286
- ean:4052568054335
- Usually arrives within 14 working days
- Inner diameter:4 mm
- Max. service pressure:10 bar
- Material:tpe-u (pu)
£ 58.49 excl. VAT
/ Each
LEGRIS 1025U08R08 POLY TUBE 8MM X 25M
- parker:1025U08R08
- rubix:80361339
- manufacturer :1025U08R08
- ean:0820099170787
- Usually arrives within 14 working days
- Inner diameter:5.5 mm
- Outer diameter:8 mm
- Colour:transparent
£ 47.72 excl. VAT
/ Each
LEGRIS TUBE FERRULE 1827-06-00
- parker:1827 06 00
- rubix:113A8709
- manufacturer :1827 06 00
- ean:0820099194400
- Usually arrives within 14 working days
- Inner diameter:6 mm
- Max. service pressure:28 bar
- Max. service pressure:28 bar
£ 19.05 excl. VAT
/ 5 pieces
PARKER PUSH LOK HOSE 801PLUS-6-BLU-RL
- parker:801PLUS-6-BLU-RL
- rubix:154A3054
- manufacturer :801PLUS-6-BLU-RL
- Usually arrives within 14 working days
- Inner diameter:9.5 mm
- Max. service pressure:24 bar
- Material:nitrile butadiene rubber (inner tube);high-tensile fibre braid (reinforcement);synthetic rubber(cover)
£ 2,566.00 excl. VAT
/ 100 Metre
LEGRIS 25M NYLON TUBE 1025P05-01-33
- parker:1025P05 01 33
- rubix:116A5897
- manufacturer :1025P05 01 33
- Usually arrives within 14 working days
- Inner diameter:3.3 mm
- Outer diameter:5 mm
- Colour:black
£ 31.01 excl. VAT
/ Each
LEGRIS POLYURE RECOIL HOSE 1471P08-04-13
- parker:1471P08 04 13
- rubix:115A4879
- manufacturer :1471P08 04 13
- ean:0820099188089
- Usually arrives within 14 working days
- Inner diameter:6 mm
- Length:4 m
£ 49.35 excl. VAT
/ Each
LEGRIS 25M TEFLON TUBE 1025T06 00
- parker:1025T06 00
- rubix:115A5551
- manufacturer :1025T06 00
- ean:0820099168951
- Usually arrives within 14 working days
- Inner diameter:4 mm
- Max. service pressure:28 bar
£ 312.50 excl. VAT
/ Each
SKF LUBE TUBE 4MM WVN716-RO4X0.85
- skf:WVN716-RO4X0.85
- rubix:133A4610
- Usually arrives within 14 working days
- Inner diameter:2.3 mm
- Max. service pressure:36 bar
LEGRIS 1025V16 00 10 PVC BRAIDED HOSE 16MM X 10MM I/D
- parker:1025V16 00 10
- rubix:395A8504
- manufacturer :1025V16 00 10
- ean:0820099172330
- Usually arrives within 14 working days
- Inner diameter:10 mm
- Max. service pressure:15 bar
£ 48.16 excl. VAT
/ Each
LEGRIS 100M POLYURETHN HOSE 1100U06R08
- parker:1100U06R08
- rubix:115A5817
- manufacturer :1100U06R08
- ean:0820099184487
- Usually arrives within 14 working days
- Inner diameter:4 mm
- Length:100 m
£ 110.12 excl. VAT
/ Each
PARKER APKA2X WELD PLATE SHORT LIGHT SERIES
- parker:APKA2X
- rubix:395A8565
- manufacturer :APKA2X
- Usually arrives within 14 working days
- Type:tube welding plate
£ 34.25 excl. VAT
/ 25 pieces
PARKER 801PLUS-6-BLK-RL LOW PRESSURE HOSE
- parker:801PLUS-6-BLK-RL
- rubix:395A8551
- manufacturer :801PLUS-6-BLK-RL
- Usually arrives within 14 working days
- Inner diameter:9.5 mm
- Length:137.16 m
£ 1,450.00 excl. VAT
/ 100 pieces
PARKER PUSH LOK HOSE 801PLUS-8-BLK-RL
- parker:801PLUS-8-BLK-RL
- rubix:157A1211
- manufacturer :801PLUS-8-BLK-RL
- Usually arrives within 14 working days
- Inner diameter:12.7 mm
- Max. service pressure:21 bar
- Material:rubber
£ 1,832.00 excl. VAT
/ 100 Metre
PARKER HYDRAULIC HOSE 301SN-12
- parker:301SN-12
- rubix:156A1669
- manufacturer :301SN-12
- Usually arrives within 14 working days
- Inner diameter:19 mm
- Max. service pressure:215 bar
£ 1,620.00 excl. VAT
/ 40 Metre
LEGRIS POLYURE RECOIL HOSE 1470U12 04 17
- parker:1470U12 04 17
- rubix:115A7695
- manufacturer :1470U12 04 17
- ean:0820099187983
- Usually arrives within 14 working days
- Inner diameter:8 mm
- Outer diameter:12 mm
- Material:polyurethane (pu) ester
£ 51.57 excl. VAT
/ Each
LEGRIS 1462U08 04 PU RECOIL TUBING 8MM BLUE X 6M
- parker:1462U0804
- rubix:395A8509
- manufacturer :1462U0804
- ean:0820099187464
- Usually arrives within 14 working days
- Inner diameter:5 mm
- Length:6 m
£ 55.20 excl. VAT
/ Each
24 items of 396

























