Outside calibrated hose
Filter Options
Categories
outside calibrated hose (102)
Brand
festo
(1)
mecaline
(12)
parker
(80)
smc
(9)
15 Product(s) with 102 variant(s):
LEGRIS 1025U06-04 25M POLYURETHANE HOSE 6 OUTER DM, 4 INNER DM
- parker:1025U06 04
- rubix:80184770
- manufacturer :1025U06 04
- ean:0820099169903
- In stock: Next day delivery
- Inner diameter:4 mm
- Outer diameter:6 mm
- Colour:blue
£ 25.74 excl. VAT
/ Each
MECALINE CALIBRATED PTFE TUBE NATURAL 6 X 4 MM 25 MTR BOX 853580
- mecaline:853580
- rubix:216A1197
- ean:3660338096556
- In stock: Next day delivery
- Inner diameter:4 mm
- Outer diameter:6 mm
- Colour:natural
£ 93.61 excl. VAT
/ Each
MECALINE 884760 PA 12 HL RIGID TUBE 4X2 100M BLACK
- mecaline:884760
- rubix:216A1203
- ean:3660338381133
- In stock: Next day delivery
- Inner diameter:2 mm
- Outer diameter:4 mm
- Colour:black
£ 91.56 excl. VAT
/ Each
LEGRIS 1025U08R08 POLY TUBE 8MM X 25M
- parker:1025U08R08
- rubix:80361339
- manufacturer :1025U08R08
- ean:0820099170787
- Usually arrives within 14 working days
- Inner diameter:5.5 mm
- Outer diameter:8 mm
- Colour:transparent
£ 47.72 excl. VAT
/ Each
LEGRIS 25M NYLON TUBE 1025P05-01-33
- parker:1025P05 01 33
- rubix:116A5897
- manufacturer :1025P05 01 33
- Usually arrives within 14 working days
- Inner diameter:3.3 mm
- Outer diameter:5 mm
- Colour:black
£ 31.01 excl. VAT
/ Each
FESTO 8048691 50MTR PLASTIC TUBING
- festo:PUN-H-8X1,25-TBL
- rubix:263A6064
- manufacturer :8048691
- ean:4052568288419
- Usually arrives within 14 working days
- Inner diameter:5.7 mm
- Outer diameter:8 mm
- Colour:blue
£ 53.33 excl. VAT
/ Each
SMC TIA13B-20 NYLON TUBE
- smc:TIA13B-20
- rubix:115A8543
- manufacturer :TIA13B-20
- ean:3618036139051
- Delivery usually within ( 19 ) days
- Inner diameter:9.56 mm
- Outer diameter:12.7 mm
- Colour:black
£ 102.71 excl. VAT
/ Each
SMC TIUB11C-20-X4 3/8 INCH POLURETHANE TUBING
- smc:TIUB11C-20-X4
- rubix:116A0205
- manufacturer :TIUB11C-20-X4
- Delivery usually within ( 19 ) days
- Inner diameter:6.35 mm
- Outer diameter:9.53 mm
- Colour:colourless
£ 126.79 excl. VAT
/ Each
SMC TRBU1208W-20 12MM WHITE FLAME RESISTANT
- smc:TRBU1208W-20
- rubix:116A3314
- manufacturer :TRBU1208W-20
- Delivery usually within ( 17 ) days
- Inner diameter:8 mm
- Outer diameter:12 mm
- Colour:white
£ 190.02 excl. VAT
/ Each
SMC TRBU1208Y-100 FIRE PROOF TUBING - YELLOW
- smc:TRBU1208Y-100
- rubix:116A6076
- manufacturer :00027726
- Delivery usually within ( 19 ) days
- Inner diameter:8 mm
- Outer diameter:12 mm
- Colour:yellow
£ 950.06 excl. VAT
/ Each
SMC TG-1 TUBE RELEASING TOOL
- smc:TG-1
- rubix:124A2897
- manufacturer :TG-1
- ean:3618036139792
- Delivery usually within ( 8 ) days
- Inner diameter:4 mm
- Outer diameter:6 mm
- Colour:blue
£ 13.16 excl. VAT
/ Each
SMC TB-2 TUBE STAND (REEL HOLDER)
- smc:TB-2
- rubix:114A4520
- manufacturer :TB-2
- ean:3618036143928
- Delivery usually within ( 8 ) days
- Inner diameter:5 mm
- Max. service pressure:8 bar
£ 99.01 excl. VAT
/ Each
SMC TIUB07C-20-X4 20M POLYURETHANE CLEAR TUBING
- smc:TIUB07C-20-X4
- rubix:115A8833
- manufacturer :TIUB07C-20-X4
- ean:3618036137095
- Delivery usually within ( 8 ) days
£ 52.31 excl. VAT
/ Each
SMC TIA11W-20 20M NYLON WHITE TUBING
- smc:TIA11W-20
- rubix:116A3471
- manufacturer :TIA11W-20
- ean:3618036139075
- Delivery usually within ( 19 ) days
- Colour:white
£ 65.84 excl. VAT
/ Each
SMC TUS1065Y-20 SOFT POLYURETHANE TUBING
- smc:TUS1065Y-20
- rubix:116A3312
- manufacturer :00233988
- ean:3618036609301
- Delivery usually within ( 19 ) days
£ 110.19 excl. VAT
/ Each
















