ABUS 72 PADLOCK ALUMINIUM 40MM RED


Padlock Aluminium Titalium

References
abus:72/40 ROUGE
rubix:2520658
ean:4003318436024
Technical specifications
Material/finishingAluminium
Width39 mm
Diameter6.5 mm
See all Specifications

Product details : ABUS 72 PADLOCK ALUMINIUM 40MM RED


Strengths

Lock body made from TITALIUM™ special aluminium – high security with low weight
Hardened steel shackle with NANO PROTECT™ plating for extreme corrosion resistance
ABUS precision 6-pin cylinder, can be rekeyed to match an existing key
Double-bolted
Self-locking: locking without key by pushing down the shackle
Coloured aluminium lock body - corrosion-resistant

Technical specifications


Attributes
Material/finishingAluminium
Width39 mm
Diameter6.5 mm
ColourRed
Thickness19 mm
Total length74 mm
Show UNSPSC/ECL@SS
£ 27.14 excl. VAT
/ Each
£ 32.57 incl. VAT
  • Delivery within 10-15 business days