References
Loctite:SF 7200 400ML EGFD
Rubix:1256726
Manufacturer :2099006
EAN:4058093002117

Documents
Product details : LOCTITE SF 7200 CHISEL GASKET REMOVER 400ML
LOCTITE® SF 7200 is a solvent-based cleaner designed to effectively remove chemical sealing gaskets from metal flanges. Its specific formulation allows gaskets to be removed without scraping, thereby preserving the integrity of surfaces, particularly those made from aluminium and soft metals. When applied, the product forms a foam that helps prevent run-off beyond the application area, ensuring precise and clean work, including on vertical surfaces. LOCTITE® SF 7200 is supplied as an aerosol for quick and easy application. Its effective action dissolves gaskets and sealing products in just 10 to 15 minutes.
Specifications:
• Colour: Amber
• Formulation: Chlorofluorocarbon-free
• Application method: Aerosol
• Action time: 10 to 15 minutes
• Recommended application: Removal of chemical sealing gaskets
• Specially designed for: Aluminium and soft-metal flanges.
Specifications:
• Colour: Amber
• Formulation: Chlorofluorocarbon-free
• Application method: Aerosol
• Action time: 10 to 15 minutes
• Recommended application: Removal of chemical sealing gaskets
• Specially designed for: Aluminium and soft-metal flanges.
Strengths
• Easy gasket removal without damaging aluminium or soft-metal surfaces;
• Aerosol application for convenient and precise use;
• Forms a foam that helps prevent run-off beyond the application area;
• Suitable for vertical surfaces without the risk of running;
• Fast action: dissolves gaskets in 10 to 15 minutes;
• Chlorofluorocarbon-free formulation, compliant with environmental standards.
• Aerosol application for convenient and precise use;
• Forms a foam that helps prevent run-off beyond the application area;
• Suitable for vertical surfaces without the risk of running;
• Fast action: dissolves gaskets in 10 to 15 minutes;
• Chlorofluorocarbon-free formulation, compliant with environmental standards.
Applications
LOCTITE® SF 7200 is ideal for cleaning and maintaining metal flanges across various industrial sectors. It is particularly recommended for maintenance applications in the automotive, aerospace, mechanical engineering and general maintenance sectors. It effectively removes chemical sealing gaskets from aluminium or soft-metal surfaces without the risk of damage, thereby helping to extend the service life of cleaned components.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 274x207x297 mm |
|---|---|
| Volume | 400 ml |
Show UNSPSC/ECL@SS
£ 21.51 excl. VAT
/ Each
£ 25.81 incl. VAT
- In stock: Next day delivery