References
Loctite:SF 7063 400ML EGFD
Rubix:304610B
Manufacturer :2098749
EAN:4058093002032
Documents
Product details : LOCTITE 7063 CLEANER AEROSOL 400M
LOCTITE® SF 7063 colourless cleaner is designed for cleaning and degreasing surfaces before assembly. Its formulation based on isoparaffinic solvent and dimethoxymethane ensures effective removal of grease, oils, lubricants, metal swarf and fine particles. It is also suitable for industrial maintenance operations, where it allows thorough cleaning of machine components. Its application leaves no residue, ensuring a clean surface for assembly processes. This very low-viscosity cleaner is formulated without chlorofluorocarbons, methylal or ethanol, thereby meeting environmental and safety requirements.
Specifications:
• Chemical base: Isoparaffinic solvent and dimethoxymethane
• Colour: Colourless
• Viscosity: Very low
• Chlorofluorocarbon (CFC)-free
• Free from methylal and ethanol.
Specifications:
• Chemical base: Isoparaffinic solvent and dimethoxymethane
• Colour: Colourless
• Viscosity: Very low
• Chlorofluorocarbon (CFC)-free
• Free from methylal and ethanol.
Strengths
• Ensures effective cleaning of surfaces before assembly, thereby improving component adhesion;
• Residue-free formulation for optimum substrate preparation;
• Very low viscosity, allowing quick and effective application;
• Free from chlorofluorocarbons, methylal and ethanol, limiting environmental impact and improving user safety.
• Residue-free formulation for optimum substrate preparation;
• Very low viscosity, allowing quick and effective application;
• Free from chlorofluorocarbons, methylal and ethanol, limiting environmental impact and improving user safety.
Applications
LOCTITE® SF 7063 colourless cleaner is used across various industrial sectors for cleaning and degreasing surfaces before assembly. It is particularly suitable for machine and equipment maintenance operations, effectively removing grease, oils and fine particles. Its use is recommended in manufacturing, industrial maintenance, mechanical engineering and the production of precision equipment, ensuring a clean, ready-to-use surface for reliable and durable assembly processes.
Technical specifications
Attributes
| Volume | 400 ml |
|---|
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- In stock: Next day delivery
