Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Peli
Peli
Filter Options
CATEGORIES
Maintenance & Repairs (3)
Tools & Metrology (1)
Protection, Safety & Hygiene (1)
1
Brand
Peli
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
peli:
2690-101-110
rubix:
4518210
PELI 2690-101-110 74L LED 3AAA ZONE 0 HEAD TORCH BLACK
Luminance
:
74 lm
£
57.72
excl. VAT
/
Each
In stock: Next day delivery
Add
peli:
1975-030-241
rubix:
231A7901
PELI 1975-030-241 ZONE 0 ATEX LED PEN TORCH 117 LUMENS
Autonomy
:
2.25 h
Luminance
:
117 lm
Weight
:
54 g
£
34.54
excl. VAT
/
Each
In stock: Next day delivery
Add
peli:
38613
rubix:
217A5858
PELI 019750-0301-241E PEN TORCH
Luminance
:
117 lm
£
33.75
excl. VAT
/
Each
Usually arrives within 14 working days
Add
peli:
1500-518
rubix:
80005331
PELI 1500-518 LOCK TSA
£
25.21
excl. VAT
/
Each
In stock: Next day delivery
Add
peli:
1930-032-111E
rubix:
119A9198
PELI 1930-032-111E L1 ZONE 0 TORCH 1930Z0
£
55.34
excl. VAT
/
Each
Usually arrives within 14 working days
Add