Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
PELI 019750-0301-241E PEN TORCH
PELI 019750-0301-241E PEN TORCH
Torch Peli
References
peli:
38613
rubix:
217A5858
Technical specifications
Luminance
117
lm
Product details
Technical specifications
Product details : PELI 019750-0301-241E PEN TORCH
Technical specifications
Attributes
Luminance
117
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.75
excl. VAT
/
Each
£
40.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4933479898 MILWAUKEE L4NL400-301
REDASHE JBGFL10 RECHARGEABLE LED FLOOD LIGHT 10W GREEN
MAKITA DML806 LED TUBE TORCH LI-ION 18V LXT
REDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOW
LEDLENSER 502187 P7R WORK RECHARGABLE HAND TORCH
STANLEY 0-95-112 MAXLIFE 369 TRIPOD TORCH
REDASHE J3000-DF05 INSPECTION LAMP
LEDLENSER 502184 P4R WORK RECHARGABLE HAND TORCH
LEDLENSER P6R-QC CORE RECHARGEABLE TORCH IN EUROHOOK GIFT BOX
REDASHE J1800 350L LED USB RECHARGEABLE WORK LIGHT
PELI 2690-101-110 74L LED 3AAA ZONE 0 HEAD TORCH BLACK
ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
DEWALT DCL183-XJ RECHARGEABLE UBC-C FLASH LIGHT
UNILITE FL-2 TORCH
UNILITE PT-2 275 LUMEN ALUMINIUM LED PENLIGHT 2 X AAA