Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
PELI 1930-032-111E L1 ZONE 0 TORCH 1930Z0
PELI 1930-032-111E L1 ZONE 0 TORCH 1930Z0
Torch Peli
References
peli:
1930-032-111E
rubix:
119A9198
Product details
Technical specifications
Product details : PELI 1930-032-111E L1 ZONE 0 TORCH 1930Z0
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.34
excl. VAT
/
Each
£
66.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION
REDASHE J2500-HLI RECHARGEABLE COB FOLDABLE INSPECTION LAMP
UNILITE FL-2 TORCH
SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR
STANLEY 0-95-112 MAXLIFE 369 TRIPOD TORCH
LEDLENSER 502213 ST7 MT LED TORCH 360 (BLISTER) BLACK
REDASHE J1800 350L LED USB RECHARGEABLE WORK LIGHT
REDASHE J3000-DF05 INSPECTION LAMP
LEDLENSER P6R-QC CORE RECHARGEABLE TORCH IN EUROHOOK GIFT BOX
LEDLENSER 502185 P5R WORK RECHARGABLE HAND TORCH
ENERGIZER VISION HD TORCH METAL 6AA HANDHELD
LEDLENSER 500837 EX7R ATEX ZONE 0/20 HAND TORCH 180L LI-ION
LEDLENSER TAC-TORCH BLACKTORCH 280 LUM 3AAA 9804
REDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOW
LEDLENSER 500682 EX4 ATEX ZONE 0/20 HAND TORCH 40L 2XAAA