SMC PF2M702-F1-L3 DIGITAL FLOW SWITCH
PF2M7-L, Digital Flow Switch, 2-Colour Display, IO-Link
See technical informationSee documentsReferences
SMC:PF2M702-F1-L3
Rubix:393A1552
Manufacturer :PF2M702-F1-L3
Documents
Product details : SMC PF2M702-F1-L3 DIGITAL FLOW SWITCH
Digital flow switch with integrated display
Applicable fluid: Dry air, nitrogen, carbon dioxide, argon
2-colour display
Flow adjustment valve option
Flow ratio 100:1
Rated flow ranges: from 0.01 to 100 l/min
Output: PNP/NPN, analogue (voltage/current) and/or IO-Link
Repeatability: ±1.0% F.S.
Consumption: 35 mA or less.
Strengths
Applicable fluid: Dry air, nitrogen, carbon dioxide, argon
2-colour display
Flow adjustment valve option
Flow ratio 100:1
Rated flow ranges: from 0.01 to 200 l/min
Output: PNP/NPN or analogue (voltage/current)
Repeatability: ±1.0% F.S.
Straight or rear ported piping entry direction.
Technical specifications
Attributes
| Type | pf2m7-l, digital flow switch, 2-colour display, io-link |
|---|
Show UNSPSC/ECL@SS
£ 250.89 excl. VAT
/ Each
£ 301.07 incl. VAT
- Usually arrives within 14 working days
