SMC PF3A802H-L2N DIGITAL FLOW SWITCH FOR LARGE FLOW
PF3A8*H, Modular Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF3A802H-L2N
Rubix:393A1641
Manufacturer :02239262

Documents
Product details : SMC PF3A802H-L2N DIGITAL FLOW SWITCH FOR LARGE FLOW
Digital flow switch for large flow
Applicable fluid: Air, N2
Flow ratio: 100:1
Built-in temperature and pressure sensor version available
Modular type available
3-colour 2 or 4-screen display
Outputs: IO-Link, NPN/PNP and analogue/external input
Rated flow ranges: from 10 to 12000 l/min
Repeatability: ±1.0 % F.S.
IP65.
Strengths
Built-in temperature and pressure sensor
Connection to air combination unit possible
Applicable fluid: Air, N2
Flow range: Max. 2000 l/min
Flow ratio: 100:1
3-colour/ 4-screen display
Outputs: IO-Link and PNP/NPN
IP65.
Applications
All industries.
Technical specifications
Attributes
| Type | nominal flow range 20 to 2000 l/min |
|---|---|
| Min. tension | 21.6 V |
| Max. tension | 30 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 750.86 excl. VAT
/ Each
£ 901.03 incl. VAT
- Usually arrives within 14 working days