ROTHENBERGER 22MM PIPE SLICE 88802


PIPESLICE Tube Cutter

References
rothenberger:88802
rubix:80081152
Technical specifications
Capacity22 mm
Tube materialCopper
See all Specifications

Product details : ROTHENBERGER 22MM PIPE SLICE 88802


Pipeslice™ is the original genuine pipe cutting tool and The Corgi award winner for technical innovation. It is a single handed plumbing tool that makes copper pipe cutting easy, with just a few simple twists of the wrist. The practical design allows single handed operation with automatic adjusting and locking-on for ease of use. Available in a comprehensive range of sizes, Pipeslice™ provides the ultimate clean cut through copper piping in both accessible and confined spaces. Pipeslice™ comes corrosion resistant Electroplate Zinc Plated & Trivalent Passivate.

Strengths

The Original Pipeslice™ replacement cutting wheels for continuous accurate cutting with minimal burr
Allows single handed pipe cutting on clipped pipes and in confined spaces

Technical specifications


Attributes
Capacity22 mm
Tube materialCopper
Weight0.278 kg
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
  • In stock: Next day delivery