Rothenberger
Filter Options
Categories
tools & metrology (44)
welding (2)
fluid transmission & flow technology (1)
maintenance & repairs (1)
1Brand
rothenberger
(48)
36 Product(s) with 48 variant(s):
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 300MM
- rothenberger:70352
- rubix:2574226
- Usually arrives within 14 working days
- Opening:43 mm
- Length:300 mm
£ 66.07 excl. VAT
/ Each
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
- rothenberger:70228
- rubix:2574134
- Usually arrives within 14 working days
- Opening:10-32 mm
- Length:235 mm
£ 55.26 excl. VAT
/ Each
ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MM
- rothenberger:67023
- rubix:80081863
- Usually arrives within 14 working days
- Type:high temperature super mat
£ 38.15 excl. VAT
/ Each
ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
- rothenberger:70153
- rubix:2574220
- Usually arrives within 14 working days
- Opening:60 mm
- Length:350 mm
£ 75.69 excl. VAT
/ Each
ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007
- rothenberger:80007
- rubix:2574229
- Usually arrives within 14 working days
- Type:pipe repair tool
£ 21.23 excl. VAT
/ Each
ROTHENBERGER RUBBER U GAUGE MANOMETER HOSE 2M
- rothenberger:67017R
- rubix:80119095
- Usually arrives within 14 working days
- Type:rubber hose
£ 4.73 excl. VAT
/ Each
ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 42MM
- rothenberger:52000
- rubix:80066935
- In stock: Next day delivery
- Tube material:pp/pe/pex/pb/pvdf
£ 75.58 excl. VAT
/ Each
ROTHENBERGER QUICK FIRE GAS GUN 35645E
- rothenberger:35645E
- rubix:80004578
- In stock: Next day delivery
- Type:rothenberger quick fire gas gun 35645e
£ 119.35 excl. VAT
/ Each
ROTHENBERGER TP 25 TESTING PUMP 60250
- rothenberger:60250
- rubix:2574215
- ean:4004625049242
- In stock: Next day delivery
- Pressure:25 bar
£ 326.06 excl. VAT
/ Each
ROTHENBERGER WIDE JAW WRENCH 10IN 70461
- rothenberger:70461
- rubix:2574243
- In stock: Next day delivery
- Opening:50
- Length:250 mm
£ 42.13 excl. VAT
/ Each
ROTHENBERGER PLASTIC PIPE SHEARS 42S 5.5091E
- rothenberger:55091E
- rubix:016287
- In stock: Next day delivery
- Tube material:pe/pp/vpe/pb/pvdf
£ 58.68 excl. VAT
/ Each
ROTHENBERGER RP30 PRESSURE TESTING PUMP 61130
- rothenberger:61130
- rubix:45002119
- In stock: Next day delivery
- Pressure:30 bar
£ 336.56 excl. VAT
/ Each
ROTHENBERGER RP 50-S MANUAL TESTER 60200
- rothenberger:60200
- rubix:2574214
- Usually arrives within 14 working days
- Pressure:60 bar
£ 655.89 excl. VAT
/ Each
ROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPS
- rothenberger:67001R
- rubix:80119096
- Delivery usually within ( 3 ) days
- Type:rothenberger continuity bond 120cm + croc clips
£ 28.13 excl. VAT
/ Each
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019
- rothenberger:71019
- rubix:2574144
- Usually arrives within 14 working days
- Tube material:copper/aluminium
£ 38.41 excl. VAT
/ Each
ROTHENBERGER SANIGRIP WASTE PLIERS 10 INCH 7-0415
- rothenberger:70415
- rubix:016280
- ean:4004625001387
- Usually arrives within 14 working days
- Length:250 mm
- Opening capacity:80 mm
£ 60.99 excl. VAT
/ Each
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
- rothenberger:70045
- rubix:2574142
- Usually arrives within 14 working days
- Tube material:steel
£ 222.87 excl. VAT
/ Each
ROTHENBERGER AUTOMATIC TUBE CUTTER PLASTIC 3-65MM 70031
- rothenberger:70031
- rubix:2574141
- Usually arrives within 14 working days
- Tube material:pp/pe/pex/pb/pvdf
£ 169.27 excl. VAT
/ Each
ROTHENBERGER PROVING BUCKET 60203
- rothenberger:60203
- rubix:80065287
- Usually arrives within 14 working days
- Pressure:60 bar
£ 725.68 excl. VAT
/ Each
ROTHENBERGER RP PRO III ELECTRONIC TESTING PUMP 61185
- rothenberger:61185
- rubix:2574216
- Usually arrives within 14 working days
- Pressure:40 bar
£ 1,226.62 excl. VAT
/ Each
ROTHENBERGER TUBE CUTTER 6-35MM INOX 70055
- rothenberger:70055
- rubix:2574143
- manufacturer :70055
- ean:4004625700556
- Usually arrives within 14 working days
- Tube material:steel
£ 81.17 excl. VAT
/ Each
ROTHENBERGER PIPE ROUGHING WRENCH 3/8-2 56500
- rothenberger:4245112670
- rubix:2574172
- ean:4004625565001
- Usually arrives within 14 working days
- Type:rothenberger pipe roughing wrench 3/8-2 56500
£ 152.12 excl. VAT
/ Each
ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 75MM
- rothenberger:52015
- rubix:2574140
- Usually arrives within 14 working days
- Tube material:pp/pe/pex/pb/pvdf
£ 249.42 excl. VAT
/ Each
ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
- rothenberger:70032
- rubix:016289
- ean:4004625700327
- Usually arrives within 14 working days
- Tube material:pp/pe/pex/pb/pvdf
£ 409.84 excl. VAT
/ Each
24 items of 36
























