Plumbing tools
Filter Options
Categories
tube clamping wrench (135)
tube cutter (72)
plumber's pliers (33)
drain clearer (22)
plumbing tools - accessory / spare part (21)
tube cutting wheel (20)
bending device (17)
chain wrench (17)
plumbing punch (15)
belt wrench (11)
test pump (7)
deburring tool (6)
threading die tube (3)
tube crimper (2)
freezing device (2)
Brand
bahco
(33)
bailey products
(3)
cembre
(8)
clarke power products
(1)
draper
(43)
draper expert
(21)
elora
(1)
270 Product(s) with 383 variant(s):
ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
- Superseded Ref:6906318
- roebuck:733806
- rubix:206A9441
- ean:3660338018848
- In stock: Next day delivery
- Opening:76 mm
- Length:450 mm
£ 47.28 excl. VAT
/ Each
ROEBUCK 887695 ALUMINIUM STILLSON PIPE WRENCH 450MM
- Superseded Ref:4968942
- roebuck:887695
- rubix:254A2850
- ean:3660338410840
- In stock: Next day delivery
- Opening:76 mm
- Length:450 mm
£ 73.30 excl. VAT
/ Each
ROEBUCK PIPE WRENCH GRIP S-TYPE 530MM LENGTH 70MM OPENING
- Superseded Ref:840504
- roebuck:5074218
- rubix:2525727
- ean:3660338341953
- In stock: Next day delivery
- Opening:67 mm
- Length:535 mm
£ 118.47 excl. VAT
/ Each
ROEBUCK PIPE WRENCH 90, SIZE 1IN
- roebuck:5074220
- rubix:2525729
- ean:3660338341977
- In stock: Next day delivery
- Opening:40 mm
- Length:320 mm
£ 41.16 excl. VAT
/ Each
ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
- roebuck:840508
- rubix:209A7841
- ean:3660338061875
- In stock: Next day delivery
- Capacity:40 mm
- Tube material:pe/pehd
£ 150.30 excl. VAT
/ Each
ROEBUCK BLADE FOR MINI TUBE CUTTER 3-16MM 867093
- roebuck:867093
- rubix:209A7371
- ean:3660338211157
- In stock: Next day delivery
- Tube material:copper
£ 1.88 excl. VAT
/ Each
ROEBUCK BLADE FOR TUBE CUTTER 265MM 867094
- roebuck:867094
- rubix:209A7375
- ean:3660338211164
- Usually arrives within 14 working days
- Tube material:steel
£ 8.60 excl. VAT
/ Each
PARKER BAV06/12KPLX TUBE BENDING AND CUTTING TOOL
- parker:BAV06/12KPLX
- rubix:389A6605
- manufacturer :BAV06/12KPLX
- Usually arrives within 14 working days
- Tube diameter:12 mm
- Weight:2000 g
£ 400.97 excl. VAT
/ Each
ROEBUCK MINI TUBE CUTTER 3-16MM 864591
- Superseded Ref:787556
- roebuck:864591
- rubix:209A8014
- ean:3660338190650
- In stock: Next day delivery
- Tube material:copper
£ 18.16 excl. VAT
/ Each
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
- Superseded Ref:787558
- roebuck:864593
- rubix:209A8004
- ean:3660338190667
- In stock: Next day delivery
- Tube material:copper
£ 43.67 excl. VAT
/ Each
ROEBUCK BLADE FOR CABLE CUTTER 40 840542
- roebuck:840542
- rubix:209A7376
- ean:3660338061905
- Usually arrives within 14 working days
- Tube material:aluminium
£ 45.16 excl. VAT
/ Each
ROEBUCK BLADE FOR MULTI-LAYER CABLE CUTTER 840544
- roebuck:840544
- rubix:209A7363
- ean:3660338061899
- Usually arrives within 14 working days
- Tube material:aluminium
£ 22.02 excl. VAT
/ Each
ROEBUCK TUBE CUTTER 265MM 864595
- Superseded Ref:787560
- roebuck:864595
- rubix:209A8017
- ean:3660338190674
- Usually arrives within 14 working days
- Tube material:steel
£ 57.97 excl. VAT
/ Each
PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
- pilz:PNOZ S4 24VDC 3 N/O 1 N/C
- rubix:80355802
- ean:4046548025675
- In stock: Next day delivery
- Diameter:22.5 mm
- Weight:0.185 kg
£ 237.03 excl. VAT
/ Each
MONUMENT MLK24 MANHOLE COVER LIFTING KEYS 24 INCH / 600MM LONG
- monument tools:MLK24
- rubix:8288623
- In stock: Next day delivery
- Type:closed handle
£ 22.54 excl. VAT
/ Each
BAHCO 375-8 PLASTIC STRAP WRENCH 8IN
- bahco:375-8
- rubix:80060098
- ean:7311518296209
- In stock: Next day delivery
- Clamping capacity:220 mm
- Length:300 mm
- Weight:310 g
£ 44.51 excl. VAT
/ Each
BAHCO 361-18 STILLSON PIPE WRENCH 18IN
- bahco:361-18
- rubix:80108217
- ean:7311518295233
- In stock: Next day delivery
- Opening:60 mm
- Length:450 mm
£ 50.45 excl. VAT
/ Each
IRWIN PLASTIC PIPE CUTTER 45MM 10507485
- irwin:10507485
- rubix:2001604
- ean:5706915074857
- In stock: Next day delivery
- Capacity:45 mm
- Tube material:pvc
£ 51.40 excl. VAT
/ Each
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
- irwin:T35010
- rubix:012102
- ean:0734442112563
- In stock: Next day delivery
- Opening:38 mm
- Length:250 mm
£ 35.64 excl. VAT
/ Each
IRWIN PLASTIC PIPE CUTTER 26MM
- irwin:T850026
- rubix:1583056
- ean:0686182000221
- In stock: Next day delivery
- Capacity:26 mm
- Tube material:plastic
£ 24.92 excl. VAT
/ Each
KNIPEX 9410185 PLASTIC PIPE CUTTER 185MM
- knipex:94 10 185
- rubix:1569859
- ean:4003773047025
- In stock: Next day delivery
- Capacity:35 mm
- Tube material:plastic
£ 58.34 excl. VAT
/ Each
CEMBRE COPPER TUBE LUGS 6 X 10MM SQ PACK OF 100 A2-M6
- cembre:A2-M6
- rubix:271451
- In stock: Next day delivery
- Type:copper lugs
BAHCO 370-4 CHAIN STRAP WRENCH 4IN
- bahco:370-4
- rubix:80013686
- ean:7311518296193
- In stock: Next day delivery
- Clamping capacity:110 mm
- Length:300 mm
- Weight:780 g
£ 44.51 excl. VAT
/ Each
ELORA 23759 187 STRAP WRENCH 280MM
- elora:187-280
- rubix:80064194
- In stock: Next day delivery
- Clamping capacity:280 mm
- Length:28 mm
- Weight:0.52 g
£ 74.33 excl. VAT
/ Each
24 items of 270





























