Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,484)
Mechanical Power Transmission
(46,899)
Fluid Transmission & Flow Technology
(51,617)
Tools & Metrology
(18,314)
Protection, Safety & Hygiene
(7,144)
Equipment
(1,960)
Fasteners, Adhesives & Tapes
(3,700)
Maintenance & Repairs
(1,690)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
ROTHENBERGER AUTOMATIC TUBE CUTTER PLASTIC 3-65MM 70031
ROTHENBERGER AUTOMATIC TUBE CUTTER PLASTIC 3-65MM 70031
Plastic Pipe Cutter Automatic PL
References
rothenberger:
70031
rubix:
2574141
Technical specifications
Capacity
6/67
mm
Tube material
PP;PE;PEX;PB;PVDF
See all Specifications
Product details
Technical specifications
Product details : ROTHENBERGER AUTOMATIC TUBE CUTTER PLASTIC 3-65MM 70031
Use the TUBE CUTTER PL Automatic with its integrated ratchet telescopic guide for quick and easy cutting of plastic pipes.
Strengths
Ratchet telescopic guide: Quick adjustment with automatic retraction
Monoblock aluminium construction: sturdy and very stable
Two tools combined in one: Tube cutter contains retractable internal deburrer
Large ergonomic handle: fatigue-free operation
Technical specifications
Attributes
Capacity
6/67
mm
Tube material
PP;PE;PEX;PB;PVDF
Weight
0.7
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.35
excl. VAT
/
Each
£
188.82
incl. VAT
Delivery within 10-15 business days
Create PDF from product