KNIPEX HIGH LEVERAGE COMBINATION PLIERS 02 02 225


Power combination pliers

References
knipex:02 02 225
rubix:010102
ean:4003773043379
Technical specifications

Product details : KNIPEX HIGH LEVERAGE COMBINATION PLIERS 02 02 225


35% power saving versus conventional combination pliers. With blades (hardness approx. 63 HRC) for tough applications. Easier to work through optimized transmission. Easier cutting, stronger gripping, bending and pulling. Long cutting edges for thick cables. With gripping zones for flat and round material, for versatile use. Special tool steel in special quality, forged, hardened in oil.
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x52x50 mm
Length231 mm
Weight405 g
Cutting capacity3 mm
Show UNSPSC/ECL@SS
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
  • Delivery within 10-15 business days