Pliers, vices, clamps
Filter Options
Categories
pliers (2019)
clamps, presses (209)
vices (66)
Brand
arrow fastener
(4)
bahco
(136)
bott
(2)
bunker
(1)
cembre
(2)
draper
(173)
draper expert
(75)
1,493 Product(s) with 2,294 variant(s):
ROEBUCK SELF GRIP WRENCH 3 PIECE SET
- roebuck:4972028
- rubix:217301
- ean:3660338498305
- In stock: Next day delivery
- Number of elements:3
- Type:vise pliers
£ 27.64 excl. VAT
/ Each
ROEBUCK VDE PLIERS 4 PIECE SET
- roebuck:5074206
- rubix:2521478
- ean:3660338341830
- In stock: Next day delivery
- Number of elements:4
- Type:4 vde pliers
£ 78.27 excl. VAT
/ Each
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 180MM 847014
- Superseded Ref:4971950
- roebuck:847014
- rubix:209A8304
- ean:3660338076503
- In stock: Next day delivery
- Weight:205 g
- Length:180 mm
£ 15.15 excl. VAT
/ Each
ROEBUCK DIAGONAL CUTTING PLIER LENGTH 160MM 847005
- Superseded Ref:4971964
- roebuck:847005
- rubix:209A7984
- ean:3660338076442
- In stock: Next day delivery
- Nose shape:diagonal
- Length:160 mm
- Weight:170 g
£ 17.30 excl. VAT
/ Each
ROEBUCK WATERPUMP PLIERS 250MM
- Superseded Ref:845325
- roebuck:4971948
- rubix:2521435
- ean:3660338341120
- In stock: Next day delivery
- Length:240 mm
- Opening capacity:55 mm
- Number of positions:6
£ 14.51 excl. VAT
/ Each
ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
- roebuck:5073361
- rubix:2521410
- ean:3660338341397
- In stock: Next day delivery
- Nose shape:half-round
- Length of noses:52 mm
- Length:160 mm
£ 27.54 excl. VAT
/ Each
ROEBUCK SELF GRIP WRENCH 10 CURVED JAW
- Superseded Ref:733811
- roebuck:4972000
- rubix:216138
- ean:3660338498299
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:63 mm
- Length:235 mm
£ 20.66 excl. VAT
/ Each
ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 10 INCH
- roebuck:4971998
- rubix:216136B
- ean:3660338498275
- In stock: Next day delivery
- Nose shape:straight
- Clamping capacity:63 mm
- Length:235 mm
£ 20.98 excl. VAT
/ Each
ROEBUCK HALF-ROUND SNIPE NOSE PLIER LENGTH 200MM 847018
- Superseded Ref:4971958
- roebuck:847018
- rubix:209A8313
- ean:3660338076534
- In stock: Next day delivery
- Nose shape:half-round
- Length of noses:84 mm
- Length:200 mm
£ 25.65 excl. VAT
/ Each
ROEBUCK ENGINEER'S COMBINATION PLIERS 160MM
- roebuck:4971940
- rubix:2521394
- ean:3660338341045
- In stock: Next day delivery
- Weight:185 g
- Length:160 mm
£ 14.90 excl. VAT
/ Each
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 180MM 5073367
- roebuck:5073367
- rubix:2521420
- ean:3660338341458
- In stock: Next day delivery
- Nose shape:diagonal
- Length:180 mm
- Weight:260 g
£ 22.86 excl. VAT
/ Each
ROEBUCK PIPE WRENCH WATERPUMP PLIER WITH SO EASY BOX JOINT 865237
- roebuck:865237
- rubix:209A8524
- ean:3660338196010
- In stock: Next day delivery
- Length:250 mm
- Opening capacity:50 mm
- Number of positions:25
£ 37.51 excl. VAT
/ Each
ROEBUCK MULTI-PURPOSE MULTI-TOOL PLIER 860556
- roebuck:860556
- rubix:209A8317
- ean:3660338154096
- In stock: Next day delivery
- Weight:298 g
- Length:106 mm
£ 21.19 excl. VAT
/ Each
ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847034
- Superseded Ref:4971474
- roebuck:847034
- rubix:209A8288
- ean:3660338076640
- In stock: Next day delivery
- Nose shape:straight
- Nose diameter:1.9 mm
- Length:180 mm
£ 21.59 excl. VAT
/ Each
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847026
- Superseded Ref:4971467
- roebuck:847026
- rubix:209A8286
- ean:3660338076589
- In stock: Next day delivery
- Nose shape:straight
- Nose diameter:1.9 mm
- Length:180 mm
£ 22.92 excl. VAT
/ Each
ROEBUCK MULTIPURPOSE PLIERS WITH CUTTER
- roebuck:6836162
- rubix:2525371
- ean:3660338342332
- In stock: Next day delivery
- Nose shape:half-round
- Length of noses:72 mm
- Length:200 mm
£ 21.96 excl. VAT
/ Each
ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847038
- Superseded Ref:4971477
- roebuck:847038
- rubix:209A8294
- ean:3660338076671
- In stock: Next day delivery
- Nose shape:curved
- Nose diameter:1.9 mm
- Length:180 mm
£ 26.95 excl. VAT
/ Each
ROEBUCK 886174 FLUSH CUTTING PRECISION PLIER LENGTH 110 MM
- Superseded Ref:4972256
- roebuck:886174
- rubix:226A9141
- ean:3660338396281
- In stock: Next day delivery
- Nose shape:short
- Length:110 mm
- Weight:60 g
£ 23.51 excl. VAT
/ Each
ROEBUCK LONG NOSE BENT PLIERS 200MM
- roebuck:4971946
- rubix:2521408
- ean:3660338341106
- In stock: Next day delivery
- Nose shape:half-round
- Length of noses:77 mm
- Length:200 mm
£ 19.11 excl. VAT
/ Each
ROEBUCK RIVETING PLIER 855260
- Superseded Ref:852010
- roebuck:855260
- rubix:209A8319
- ean:3660338107054
- In stock: Next day delivery
- Capacity:5 mm
£ 41.69 excl. VAT
/ Each
ROEBUCK FLAT NOSE PLIER 160 MM 880503
- Superseded Ref:4971953
- roebuck:880503
- rubix:209A8316
- ean:3660338338984
- In stock: Next day delivery
- Nose shape:flat
- Length of noses:69 mm
- Length:160 mm
£ 19.57 excl. VAT
/ Each
ROEBUCK HIGH CAPACITY DIAGONAL CUTTING PLIER LENGTH 200MM 847008
- Superseded Ref:5073363
- roebuck:847008
- rubix:209A7919
- ean:3660338076466
- In stock: Next day delivery
- Nose shape:diagonal
- Length:200 mm
- Weight:275 g
£ 21.90 excl. VAT
/ Each
ROEBUCK CLASSIC WATER PUMP PLIERS 170MM
- roebuck:5073383
- rubix:2521438
- ean:3660338341601
- In stock: Next day delivery
- Length:170 mm
- Opening capacity:30 mm
- Number of positions:7
£ 18.04 excl. VAT
/ Each
ROEBUCK SO EASY MULTIGRIP PLIER NG BI-MATERIAL 250 MM 880592
- Superseded Ref:5073381
- roebuck:880592
- rubix:209A8298
- ean:3660338339561
- In stock: Next day delivery
- Length:250 mm
- Opening capacity:50 mm
- Number of positions:25
£ 50.14 excl. VAT
/ Each
24 items of 1493
























