Filter Options
CATEGORIES
  • Tools & Metrology (1637)
  • Equipment (47)
  • Protection, Safety & Hygiene (6)
  • Mechanical Power Transmission (2)
  • Fasteners, Adhesives & Tapes (2)
  • Fluid Transmission & Flow Technology (1)
  • Maintenance & Repairs (1)
  • 1Brand
  • Knipex
    (1696)
  • 1,115 Product(s) with 1,696 variant(s):

    Relevance
    brand logobrand logo
    • knipex:00 20 11
    • rubix:010155
    • ean:4003773012405
    brand logo
    • Number of elements3
    • TypePliers Set
    £ 61.67 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:70 06 160
    • rubix:010246
    • ean:4003773021995
    brand logo
    • Nose shapeSide-Cutting
    • Length170 mm
    • Weight216 g
    £ 28.29 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:87 01 250
    • rubix:1569763
    • ean:4003773022022
    brand logo
    • Length250 mm
    • Opening capacity46 mm
    • Number of positions25
    £ 25.60 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:78 71 125
    • rubix:1569780
    • ean:4003773043799
    brand logo
    • Nose shapeDiagonal
    • Length of noses9 mm
    • Length130 mm
    £ 21.88 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:00 20 12
    • rubix:1569797
    • ean:4003773012412
    brand logo
    • Number of elements3
    £ 84.12 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:00 19 56
    • rubix:2003146
    • ean:4003773030973
    brand logo
    • Number of elements4
    £ 73.71 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:78 03 125
    • rubix:1569802
    • ean:4003773035381
    brand logo
    • Nose shapeSide-Cutting
    • Length125 mm
    • Weight56 g
    £ 18.47 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:26 12 200
    • rubix:010111
    • ean:4003773023142
    brand logo
    • Nose shapeHalf-round
    • Length of noses73 mm
    • Length200 mm
    £ 23.62 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:78 61 125
    • rubix:1569805
    • ean:4003773035404
    brand logo
    • Nose shapeDiagonal
    • Length of noses9 mm
    • Length125 mm
    £ 19.19 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:87 02 250
    • rubix:010127
    • ean:4003773040316
    brand logo
    • Length250 mm
    • Opening capacity50 mm
    • Number of positions25
    £ 28.83 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:16 85 125 SB
    • rubix:2003161
    • ean:4003773060444
    brand logo
    • Wire diameter13 mm
    • Weight79 g
    • Length125 mm
    £ 41.90 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:70 02 140
    • rubix:010116
    • ean:4003773023098
    brand logo
    • Nose shapeDiagonal
    • Length140 mm
    • Weight150 g
    £ 20.41 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:77 32 115
    • rubix:1569789
    • ean:4003773044307
    brand logo
    • Nose shapeSide-Cutting
    • Length116 mm
    • Weight65 g
    £ 39.17 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:26 16 200
    • rubix:010241
    • ean:4003773022831
    brand logo
    • Nose shapeHalf-round
    • Length of noses73 mm
    • Length200 mm
    £ 31.07 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:14 26 160
    • rubix:3483370
    • ean:4003773040279
    brand logo
    • Wire diameter2.5 mm
    • Weight238 g
    • Length160 mm
    £ 41.19 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:00 11 01
    • rubix:2024863
    • ean:4003773074670
    brand logo
    • Type of keyMultifunctional
    • Number of keys1
    £ 27.66 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:97 52 36
    • rubix:1251972
    • ean:4003773051893
    brand logo
    • Length220 mm
    • Min. crimping capacity0.5 mm²
    • Max. crimping capacity6 mm²
    £ 95.64 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:97 53 04
    • rubix:1251976
    • ean:4003773028017
    brand logo
    • Length180 mm
    • Min. crimping capacity0.08 mm²
    • Max. crimping capacity16 mm²
    £ 145.45 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:46 11 A0
    • rubix:010145
    • ean:4003773033950
    brand logo
    • Nose shapeStraight
    • Nose diameter0.9 mm
    • Length140 mm
    £ 14.76 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:86 03 180
    • rubix:1569769
    • ean:4003773035466
    brand logo
    • Length180 mm
    • Opening capacity40 mm
    • Number of positions15
    £ 48.03 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:00 20 04 V01
    • rubix:2546544
    • ean:4003773077633
    brand logo
    • Number of elements8
    £ 124.48 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:71 12 200
    • rubix:2003177
    • ean:4003773066859
    brand logo
    • Cutting capacity5.2 mm
    • Length205 mm
    £ 42.66 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:87 26 250
    • rubix:2523739
    • ean:4003773071495
    brand logo
    • Length250 mm
    • Opening capacity50 mm
    • Number of positions24
    £ 43.57 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • knipex:16 95 01 SB
    • rubix:80262900
    • ean:4003773079927
    brand logo
    • Max capacity for cable13 mm
    • Weight75 g
    £ 36.55 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 1115