Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-40F04-6L-A PRESSURE SWITCH
SMC IS10E-40F04-6L-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-40F04-6L-A
rubix:
2603171
Technical specifications
Type
AC-A
See all Specifications
Product details
Technical specifications
Product details : SMC IS10E-40F04-6L-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Options: 6L (6 + L)
Technical specifications
Attributes
Logistic Weight
164
g
Type
AC-A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.83
excl. VAT
/
Each
£
115.00
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC HECR004-A5-EP PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SKF DSA1-S20W-1L1A PRESSURE SWITCH
FESTO 8074906 PRESSURE SENSOR SPAU-P10R-MS6-F-L-PNLK-&
SCHNEIDER XMLA004A2S11 PRESSURE SWITCH 0.4-4 BAR
NORGREN R64G-NNK-RFN REGULATOR
SMC ITV1030-03F1N3 ELECTRO-PNEUMATIC REGULATOR
SMC ZSE20C-L-02-W DIGITAL PRESSURE SWITCH
AVENTICS PM1 PRESSURE SWITCH R412010720
SMC ISE 20B L 01 PRESSURE SWTICH
SMC ISG130-030-Q GENERAL PURPOSE PRESSURE SWITCH
FESTO 12595 PE CONVERTER VPE-1/8-2N-SW
SMC ISE20C-Y-P-02L-W DIGITAL PRESSURE SWITCH
NORGREN R24-401-RNXG REGULATOR
SMC ITV3030-04F3N3 ELECTRO-PNEUMATIC REGULATOR
SMC IS10E-30F03-6 PRESSURE SWITCH