References
SMC:ISE70-F02-L2
Rubix:265A1371
Manufacturer :ISE70-F02-L2
Documents
Product details : SMC ISE70-F02-L2 PRESSURE SWITCH
The ISE70/75(H) series pressure switches incorporate a large digital display to monitor both coolant and hydraulic fluids. These high performance, yet lightweight, pressure controls are available in three styles: the ISE70 for use with air or inert and incombustible gases (monitoring a set rated pressure range between -0.1 to 1MPa), and the ISE75 and ISE75H models (for use with fluids requiring a set rated pressure of up to 10MPa and 15MPa respectively).Available with Rc, NPT or G1/4 port thread options, and with fixed or selectable MPa or PSI pressure indications, these switches conform to both CE and UL/CSA global accreditations and IP67 enclosure ratings
Strengths
•Digital pressure switch for air w/2-Colour display
NPN/PNP open collectors (1 or 2 outputs)
IP67 enclosure
Standards: CE marking, UL/CSA (UL508) compliance
NPN/PNP open collectors (1 or 2 outputs)
IP67 enclosure
Standards: CE marking, UL/CSA (UL508) compliance
Technical specifications
Attributes
| Type | pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 150.48 excl. VAT
/ Each
£ 180.58 incl. VAT
- Delivery usually within ( 4 ) days
