References
Festo:SPTW-P50R-G14-VD-M12
Rubix:391A6437
Manufacturer :8000116
EAN:4052568256111

Documents
Product details : FESTO 8000116 PRESSURE TRANSMITTER
pressure transmitter SPTW-P50R-G14-VD-M12 Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Measured variable=Relative pressure, Measurement method=Thin metal film Pressure sensor
Pressure Transmitter Sptw-P50R-G14-Vd-M12 8000116
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sptw |
| Max. tension | 30 V |
| Min. tension | 8 V |
Show UNSPSC/ECL@SS
£ 147.89 excl. VAT
/ Each
£ 177.47 incl. VAT
- Delivery usually within ( 6 ) days