Proximity sensor
Type | Proximity Sensor |
---|---|
Tension range | 12/30 V |
Type | Proximity Sensor |
---|---|
Tension range | 12/30 V |
Temperature area | -40/+60 °C |
Material | High-Alloy Stainless Steel;Epoxy Resin;PET;PC |
Connection | 3-Wire;Cable |
Cable length | 2,5 m |
In stock: Next day delivery