Filter Options
Categories
  • proximity sensors (506)
  • pneumatic position sensor (329)
  • accessory for sensors (294)
  • optical sensors (138)
  • electromechanical switches (72)
  • inductive sensors (62)
  • Brand
  • acel
    (1)
  • aeco sensors
    (1)
  • asco
    (4)
  • aventics
    (84)
  • balluff
    (1)
  • banner engineering
    (1)
  • baumer
    (1)
  • 941 Product(s) with 1,401 variant(s):

    Relevance
    brand logobrand logo

    FESTO 574334 PROXIMITY SWITCH SMT-8M-A-PS-24V-E-0,3-M&

    • festo:SMT-8M-A-PS-24V-E-0,3-M8D
    • rubix:4524455
    • manufacturer :574334
    • ean:4052568103095
    • In stock: Next day delivery
    • Type:smt
    • Min. tension:5 V
    • Max. tension:30 V
    £ 25.52 excl. VAT
    / Each
    brand logobrand logo

    FESTO 543861 PROXIMITY SWITCH SME-8M-DS-24V-K-0,3-M8D

    • festo:SME-8M-DS-24V-K-0,3-M8D
    • rubix:80133183
    • manufacturer :543861
    • ean:4052568091774
    • In stock: Next day delivery
    • Type:reed
    • Min. tension:24 V
    • Max. tension:24 V
    £ 32.66 excl. VAT
    / Each
    brand logobrand logo

    SMC D-M9P AUTO-SWITCH

    • smc:D-M9P
    • rubix:119A7080
    • manufacturer :D-M9P
    • ean:3618036134131
    • In stock: Next day delivery
    • Type:position detector
    • Min. tension:24 V
    • Max. tension:24 V
    £ 31.76 excl. VAT
    / Each
    brand logobrand logo

    SMC D-A93L AUTO SWITCH

    • smc:D-A93L
    • rubix:119A3590
    • manufacturer :D-A93L
    • ean:3618035638128
    • In stock: Next day delivery
    • Type:reed auto switch
    • Min. tension:24 V
    • Max. tension:100 V
    £ 23.03 excl. VAT
    / Each
    brand logobrand logo

    SMC D-A93 AUTO SWITCH

    • smc:D-A93
    • rubix:4524595
    • manufacturer :D-A93
    • ean:3618035638173
    • In stock: Next day delivery
    • Type:auto switch
    • Execution:d-a
    • Min. tension:24 V
    £ 20.47 excl. VAT
    / Each
    brand logobrand logo

    SMC D-M9PSAPC AUTO-SWITCH

    • smc:D-M9PSAPC
    • rubix:119A3588
    • manufacturer :D-M9PSAPC
    • ean:3618036133554
    • In stock: Next day delivery
    • Type:m8 3 pins
    • Min. tension:24 V
    • Max. tension:24 V
    £ 39.97 excl. VAT
    / Each
    brand logobrand logo

    FESTO 161775 PROXIMITY SWITCH CRSMEO-4-K-LED-24

    • festo:CRSMEO-4-K-LED-24
    • rubix:120A0106
    • manufacturer :161775
    • ean:4052568071974
    • In stock: Next day delivery
    • Type:crsmeo
    • Min. tension:12 V
    • Max. tension:30 V
    £ 64.76 excl. VAT
    / Each
    brand logobrand logo

    FESTO 571342 PROXIMITY SWITCH SMT-C1-PS-24V-K-0,3-M8D

    • festo:SMT-C1-PS-24V-K-0,3-M8D
    • rubix:119A9930
    • manufacturer :571342
    • ean:4052568101220
    • In stock: Next day delivery
    • Type:smt
    • Min. tension:10 V
    • Max. tension:30 V
    £ 66.22 excl. VAT
    / Each
    brand logobrand logo

    FESTO 551367 PROXIMITY SWITCH SME-10M-DS-24V-E-0

    • festo:SME-10M-DS-24V-E-0,3-L-M8D
    • rubix:80131636
    • manufacturer :551367
    • In stock: Next day delivery
    • Type:proximity sensor
    • Min. tension:5 V
    • Max. tension:30 V
    £ 37.16 excl. VAT
    / Each
    brand logobrand logo

    SMC BMG2-012 MOUNTING BRACKET

    • smc:BMG2-012
    • rubix:119A7039
    • manufacturer :BMG2-012
    • ean:3618035509787
    • In stock: Next day delivery
    • Type:sensor mounting (t-slot)
    £ 1.44 excl. VAT
    / Each
    brand logobrand logo

    SMC D-M9PZ AUTO SWITCH

    • smc:D-M9PZ
    • rubix:120A0592
    • manufacturer :D-M9PZ
    • ean:3618036133042
    • In stock: Next day delivery
    • Type:auto switch
    • Execution:d-m
    • Min. tension:4.5 V
    £ 39.19 excl. VAT
    / Each
    brand logobrand logo

    FESTO 547860 PROXIMITY SWITCH SMT-8G-PS-24V-E-0,3Q-M8D

    • festo:SMT-8G-PS-24V-E-0,3Q-M8D
    • rubix:119A2885
    • manufacturer :547860
    • ean:4052568093020
    • In stock: Next day delivery
    • Type:smt
    • Min. tension:10 V
    • Max. tension:30 V
    £ 49.88 excl. VAT
    / Each
    brand logobrand logo

    FESTO 562019 PROXIMITY SWITCH SMT-8-SL-PS-LED-24-B

    • festo:SMT-8-SL-PS-LED-24-B
    • rubix:120A0641
    • manufacturer :562019
    • ean:4052568099053
    • In stock: Next day delivery
    • Type:smt
    • Min. tension:10 V
    • Max. tension:30 V
    £ 45.09 excl. VAT
    / Each
    brand logobrand logo

    SMC D-Z73L AUTO SWITCH

    • smc:D-Z73L
    • rubix:80094478
    • manufacturer :D-Z73L
    • ean:3618036131024
    • In stock: Next day delivery
    • Type:auto switch
    • Execution:d-z
    • Min. tension:24 V
    £ 23.03 excl. VAT
    / Each
    brand logobrand logo

    SMC D-A93Z AUTO SWITCH

    • smc:D-A93Z
    • rubix:133A1575
    • manufacturer :D-A93Z
    • ean:3618035637961
    • In stock: Next day delivery
    • Type:a93
    • Execution:lead wire length: z (5 m)
    • Min. tension:24 V
    £ 29.46 excl. VAT
    / Each
    brand logobrand logo

    SMC D-M9BL AUTO-SWITCH

    • smc:D-M9BL
    • rubix:120A0499
    • manufacturer :D-M9BL
    • ean:3618035635257
    • In stock: Next day delivery
    • Type:auto-switch
    • Execution:d
    • Min. tension:24 V
    £ 34.54 excl. VAT
    / Each
    brand logobrand logo

    PARKER P8SAGRFDX2 REED SWITCH

    • parker:P8SAGRFDX2
    • rubix:219A1921
    • manufacturer :P8SAGRFDX2
    • In stock: Next day delivery
    • Type:proximity sensor
    • Min. tension:5 V
    • Max. tension:230 V
    £ 47.99 excl. VAT
    / Each
    brand logobrand logo

    FESTO 151526 PROXIMITY SWITCH SMEO-4U-S-LED-24 B

    • festo:SMEO-4U-S-LED-24-B
    • rubix:4524457
    • manufacturer :151526
    • ean:4052568069971
    • In stock: Next day delivery
    • Type:smeo
    • Min. tension:12 V
    • Max. tension:27 V
    £ 82.46 excl. VAT
    / Each
    brand logobrand logo

    FESTO 579071 PROXIMITY SWITCH SDBT-MS-20NL-ZN-E-5-LE-&

    • festo:SDBT-MS-20NL-ZN-E-5-LE-EX6
    • rubix:208A1460
    • manufacturer :579071
    • ean:4052568262952
    • In stock: Next day delivery
    • Type:sdbt-ms
    • Min. tension:7.5 V
    • Max. tension:18 V
    £ 47.68 excl. VAT
    / Each
    brand logobrand logo

    FESTO 30459 PROXIMITY SWITCH SMEO-1-LED-24-B

    • festo:SMEO-1-LED-24-B
    • rubix:120A0591
    • manufacturer :30459
    • ean:4052568003692
    • In stock: Next day delivery
    • Type:smeo
    • Min. tension:12 V
    • Max. tension:27 V
    £ 101.06 excl. VAT
    / Each
    brand logobrand logo

    SMC D-A54 AUTO SWITCH

    • smc:D-A54
    • rubix:119A8853
    • manufacturer :D-A54
    • ean:3618035638715
    • In stock: Next day delivery
    • Type:reed auto switch
    • Execution:d
    • Min. tension:24 V
    £ 26.83 excl. VAT
    / Each
    brand logobrand logo

    SMC D-M9NL AUTO-SWITCH

    • smc:D-M9NL
    • rubix:80361731
    • manufacturer :D-M9NL
    • ean:3618036134506
    • In stock: Next day delivery
    • Type:auto switch
    • Execution:d-m
    • Min. tension:4.5 V
    £ 35.50 excl. VAT
    / Each
    brand logobrand logo

    SMC D-A53L AUTO SWITCH

    • smc:D-A53L
    • rubix:119A9525
    • manufacturer :D-A53L
    • ean:3618035638746
    • In stock: Next day delivery
    • Type:reed switch (magnetic cylinder sensor), 2-wire, with led indicator
    • Min. tension:24 V
    • Max. tension:24 V
    £ 29.41 excl. VAT
    / Each
    brand logobrand logo

    AVENTICS R412022872 REED SWITCH

    • aventics:R412022872
    • rubix:210A0668
    • manufacturer :R412022872
    • In stock: Next day delivery
    • Type:sensor
    • Min. tension:10 V
    • Max. tension:30 V
    £ 36.12 excl. VAT
    / Each
    24 items of 941