Q-SAFE GLOVE SYNTHETIC LEATHER UNLINED SIZE 9 7788210


Q-safe glove synthetic leather unlined 7788210

References
q-safe:7788210
rubix:2580902
manufacturer :QS5975-9
Technical specifications
Size9
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : Q-SAFE GLOVE SYNTHETIC LEATHER UNLINED SIZE 9 7788210


Drivers Style Glove Made with a Full Micro-foam Nitrile Coating and a Seamless Knitted Nylon Liner. This unique glove has the look and style of a conventional leather drivers glove but is fully breathable, considerably lighter in weight, more dexterous and more competitively priced. The 360° micro-foam coating is consistently thinner and more flexible than traditional foam nitrile yet offers improved mechanical performance.
As well as an excellent dry grip, the micro-foam coating offers optimum wet grip by channelling liquids away from the glove surface. The lightweight nylon liner is soft and breathable, and is rounded at the fingertips to maximise sensitivity. Delivers excellent abrasion protection, durability and a long life expectancy.
Colour :Red

Technical specifications


Attributes
Size9
CoatingNitrile
Abrasion resistance level4
Main materialNylon
Cuff styleElasticated safety cuff
Length255 mm
MaterialNylon
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
  • Sold out