Q-SAFE GLOVE BLUE 3/4 COATED NITRILE KNIT WRIST SIZE 8 6822260


QS5310 Glove Blue 3//4 Coated Nitrile Knit Wrist

References
q-safe:QSG-N02-8
rubix:2577068
Technical specifications
Size8
CoatingNitrile
Abrasion resistance level3
See all Specifications

Product details : Q-SAFE GLOVE BLUE 3/4 COATED NITRILE KNIT WRIST SIZE 8 6822260


Light Duty Nitrile Coated Glove with an Interlock Liner Combines the comfort of natural cotton with the protection of nitrile. Lightweight nitrile coating offers excellent flexibility and dexterity. Textured surface provides a sure grip. Resists abrasion, cuts and punctures. Open back styling and knit wrist for added coolness and comfortCuff Style : Knitted. Finish : 3/4. Glove Construction : 3/4 Dipped. Length : 240 mm.
Standard : EN388 3111
Colour :Beige/Blue

Technical specifications


Attributes
Size8
CoatingNitrile
Abrasion resistance level3
Main materialCotton
Cuff styleKnitted
Length240 mm
MaterialCotton
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
  • In stock: Next day delivery